ASHLAND CONVEYOR SB400 18B 11RE1/2A1 60TS M25 Conveyor Powered Belt Overall Length 11 Feet | AD2CRQ 3MY69

ASHLAND CONVEYOR SB400 18B 11RE1/2A1 60TS M25 Conveyor Powered Belt Overall Length 11 Feet

Item: AD2CRQ Model: SB400 18B 11RE1/2A1 60TS M25Cross Ref: 3MY69
In Stock

Get it by Tuesday, Jun 17

€10,237.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSlider Bed Power Belt Conveyor
Adjustable Height26 1/2" to 34 1/2"
Adjustable SpeedNo
ApplicationMaterial Handling
Bearing TypeSealed And Prelubricated
Bed Depth4"
Bed Height4"
Bed Length10 ft.
Bed MaterialSteel
Bed Width22 1/2"
Belt Conveyor TypeSlider Bed
Belt Width18"
Drive Pulley4"
FinishPowder Coated
Frame MaterialSteel
Frame ShapeStraight
Hp1/2 hp
Legs Per Unit2
Max. Height35"
MotorizedYes
Number Of Phases1
Number Of Stands Included2
Overall Length11 ft.
Shaft Dia.1.188"
Stand TypeH
Top SurfaceSmooth
Voltage110V AC
Adjustable Height - ConveyorsYes
Conveyor Belt MaterialPVC
Frame Finish/coatingPowder Coated
Maximum Load Capacity435 lbs.
Min. Height23 1/2"
Overall Width22 1/2"
Power1/2 hp
Speed60 FPM
Switch Type - ConveyorsOn/Off Toggle

Shipping Info:

Ship weight (kg) 295.65
Ship height (cm)38.1
Ship length (cm)2.54
Ship width (cm)76.2
HS code8431390010
Country of OriginUS

Product Variants

ProductModelOverall LengthBed LengthLegs Per UnitBelt WidthVoltageBed MaterialBearing TypeBed DepthPrice
ASHLAND CONVEYOR SB400 18B 21RE1/2A1 60TS M25 Conveyor Powered Belt Overall Length 21 Feet | AD2CTB 3MY79 SB400 18B 21RE1/2A1 60TS M2521 ft.20 ft.318"110V ACSteelSealed And Prelubricated4"€11,084.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHLAND CONVEYOR SB400 18B 11RE1/2A1 60TS M25 Conveyor Powered Belt Overall Length 11 Feet
€10,237.12 /unit