Flat Shipping

Flat Shipping at €24.99 + VAT

ASHLAND CONVEYOR BT S 5/16-18 1DIA 150 CS/CS Ball Transfer Threaded 1 Inch Ball Diameter | AH8DQV 38LU73

ASHLAND CONVEYOR BT S 5/16-18 1DIA 150 CS/CS Ball Transfer Threaded 1 Inch Ball Diameter

Item: AH8DQV Model: BT S 5/16-18 1DIA 150 CS/CSCross Ref: 38LU73
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Transfer
Ball Dia.1"
Ball MaterialCarbon Steel
Ball Transfer Mount TypeThreaded Stud
Diameter1 15/64"
Housing FinishBlack Oxide
Housing Finish/coatingBlack Oxide
Housing MaterialCarbon Steel
Housing Material - Ball TransfersCarbon Steel
Mounting Style5/16" x 18"
Projection1/4"
TypeThreaded
Ball Diameter - Ball Transfer1"
Ball Load Capacity150 lbs.
Housing Diameter1 3/16"
Package Quantity1
Thread Size5/16"-18

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)28.58
Ship length (cm)20.96
Ship width (cm)0.32
Country of OriginUS

Product Variants

ProductModelBall MaterialTypeHeightBall Dia.Housing MaterialDimension ADimension BDimension CPrice
ASHLAND CONVEYOR BT S 5/16-18 1DIA 200 CS/CS Ball Transfer Threaded Ball Diameter 1 In | AB2WPD 1PDX7 BT S 5/16-18 1DIA 200 CS/CSCarbon SteelThreaded1 1/4"1"Steel1 1/4"1 3/8"0.281"€30.90
ASHLAND CONVEYOR BT S 1/4-20 .63DIA 33 CS/CS Ball Transfer Threaded Ball Diameter 5/8 In | AB2WPF 1PDY1 BT S 1/4-20 .63DIA 33 CS/CSCarbon SteelThreaded0.812"5/8"Carbon Steel0.812"0.938"0.156"€10.58
ASHLAND CONVEYOR BT S 1/4-20 1DIA 75 SS/SS Ball Transfer Threaded Ball Diameter 1 In | AB2WPK 1PDY5 BT S 1/4-20 1DIA 75 SS/SSStainless SteelThreaded1 3/8"1"Stainless Steel1 3/8"1 3/4"-€52.77
ASHLAND CONVEYOR BT S 1/4-20 1DIA 35 NYL/CS Ball Transfer Threaded Ball Diameter 1 In | AB2WPP 1PDY9 BT S 1/4-20 1DIA 35 NYL/CSNylonThreaded1 3/8"1"Carbon Steel1 3/8"1 3/4"-€18.02
ASHLAND CONVEYOR BT S 1/4-20 .63DIA 17 NYL/CS Ball Transfer Stud Ball Diameter 5/8 In | AB4MFW 1YVZ3 BT S 1/4-20 .63DIA 17 NYL/CSNylonThreaded0.812"5/8"Carbon Steel0.812"0.938"0.156"€19.34
ASHLAND CONVEYOR BT S 1/4-20 1DIA 35 NYL/SS Ball Transfer Stud Ball Diameter 1 In | AB4MFX 1YVZ4 BT S 1/4-20 1DIA 35 NYL/SSNylonThreaded1 3/8"1"Stainless Steel1 3/8"1 3/4"-€54.03
ASHLAND CONVEYOR BT S 5/16-18 1DIA 35 NYL/CS Ball Transfer Stud Ball Diameter 1 In | AB4MFY 1YVZ5 BT S 5/16-18 1DIA 35 NYL/CSNylonThreaded1 3/8"1"Carbon Steel1 3/8"1 3/4"-€17.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHLAND CONVEYOR BT S 5/16-18 1DIA 150 CS/CS Ball Transfer Threaded 1 Inch Ball Diameter
€17.23 /unit