ASHLAND CONVEYOR 5F05S03B51 Hd Roller Conveyor Length 5 Feet Bf 51 In | AD4RGX 42X978

ASHLAND CONVEYOR 5F05S03B51 Hd Roller Conveyor Length 5 Feet Bf 51 In

Item: AD4RGX Model: 5F05S03B51Cross Ref: 42X978
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,908.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Conveyor
Bearing TypeBall
Bed Length5 ft.
Bed MaterialStructural Steel
Between Frame Size51"
Between Frame Width51"
Center To Center Roller Spacing3"
DesignWelded
FinishPowder Coated
Frame Height - Conveyors4"
Frame ShapeStraight
Frame TypeRigid
Gauge11 ga.
MaterialSteel
Material Thickness11 ga.
Overall Length5 ft.
Overall Width54"
Roller Bearing TypeBall Bearing
Roller Capacity587 lbs.
Roller Dia.2 1/2"
Roller MaterialSteel
Roller Set PositioningSet High
Roller Spacing3"
Rollers For Conveyor Section20
Section Description5 ft. Straight
Conveyor Connection TypeWeld On
Conveyor Frame TypeRigid
Conveyor Roller MaterialSteel
Frame Finish/coatingPowder Coated
Frame MaterialSteel
Load Capacity @ 10 Ft. Centers300 lbs./ft.
Load Capacity @ 5 Ft. Centers1550 lbs./ft.
Maximum Load Capacity1550 lbs./ft.
Roller Gauge11 ga.

Shipping Info:

Ship weight (kg) 231.75
Ship height (cm)25.4
Ship length (cm)154.94
Ship width (cm)137.16
HS code8428200010
Country of OriginUS

Product Variants

ProductModelBetween Frame WidthOverall WidthOverall LengthSection DescriptionBed LengthBetween Frame SizeRollers For Conveyor SectionFrame TypePrice
ASHLAND CONVEYOR 5F10S03B27 Hd Roller Conveyor Length 10 Feet Bf 27 In | AD4RGR 42X973 5F10S03B2727"30"10 ft.10 ft. Straight10 ft.27"40Rigid€2,067.24
ASHLAND CONVEYOR 5F10S03B39 Hd Roller Conveyor Length 10 Feet Bf 39 In | AD4RGT 42X974 5F10S03B3939"42"10 ft.10 ft. Straight10 ft.39"40Rigid€2,752.52
ASHLAND CONVEYOR 5F10S03B51 Hd Roller Conveyor Length 10 Feet Bf 51 In | AD4RGU 42X975 5F10S03B5151"54"10 ft.10 ft. Straight10 ft.51"40Rigid€2,932.50
ASHLAND CONVEYOR 5F05S03B27 Hd Roller Conveyor Length 5 Feet Bf 27 In | AD4RGV 42X976 5F05S03B2727"30"5 ft.5 ft. Straight5 ft.27"20Rigid€1,192.60
RFQ
ASHLAND CONVEYOR 5F05S03B39 Hd Roller Conveyor Length 5 Feet Bf 39 In | AD4RGW 42X977 5F05S03B3939"42"5 ft.5 ft. Straight5 ft.39"20Rigid€1,480.53
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHLAND CONVEYOR 5F05S03B51 Hd Roller Conveyor Length 5 Feet Bf 51 In
€1,908.23 /unit