ASHLAND CONVEYOR 30X72X10GSQ Skatewheel Conveyor 10 Feet Length 30 Inch Width | AH7QVK 38AP06

ASHLAND CONVEYOR 30X72X10GSQ Skatewheel Conveyor 10 Feet Length 30 Inch Width

Item: AH7QVK Model: 30X72X10GSQCross Ref: 38AP06
In Stock

Get it by Monday, Jun 16

€2,255.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSkate Wheel Conveyor
Bearing TypeBall
Center To Center Roller Spacing1 1/2"
FinishGalvanized
Frame Width28"
MaterialSteel
Material Thickness12 ga.
Max. Length (ft.)10 ft.
Overall Width30"
Skatewheel MaterialZinc Plated Steel
Wheel Bore1/4"
Wheel Dia.1.938"
Wheels Per Axle9
Wheels Per Foot72
Axle Spacing1 1/2"
Between Frame Width28"
Conveyor Frame TypeRigid
ExpandableNo
Frame MaterialGalvanized Steel
Frame ShapeStraight
Load Capacity @ 10 Ft. Centers36 lbs./ft.
Load Capacity @ 5 Ft. Centers260 lbs./ft.
Maximum Load Capacity260 lbs./ft.
Overall Length10 ft.
Skate Wheel MaterialSteel
Wheel Bearing TypeBall Bearing
Wheel Diameter1/4"

Shipping Info:

Ship weight (kg) 55.35
Ship height (cm)17.78
Ship length (cm)2.54
Ship width (cm)83.82
Country of OriginUS

Product Details:

    • Frame Capacity per Foot on 5-Ft. Centers : 260 lb.
    • Frame Capacity per Foot on 10-Ft. Centers : 36 lb.

Product Variants

ProductModelOverall WidthCenter To Center Roller SpacingMaterialWheels Per FootSkatewheel MaterialFrame WidthWheels Per AxleMax. Length (ft.)Price
ASHLAND CONVEYOR 12X10X45A Skatewheel Conveyor 45 Curve 12 Inch Width | AH7QVA 38AN88 12X10X45A12"3"Aluminum10Aluminum10"--€267.01
RFQ
ASHLAND CONVEYOR 12X10X45G Skatewheel Conveyor 45 Curve 12 Inch Width | AH7QVB 38AN89 12X10X45G12"3"Steel10Zinc Plated Steel10"--€265.11
RFQ
ASHLAND CONVEYOR 18X16X45G Skatewheel Conveyor 45 Curve 18 Inch Width | AH7QVC 38AN90 18X16X45G18"3"Steel16Zinc Plated Steel16"4-€298.79
RFQ
ASHLAND CONVEYOR 18X16X45A Skatewheel Conveyor 45 Curve 18 Inch Width | AH7QVD 38AN91 18X16X45A18"3"Aluminum16Aluminum16"4-€338.38
RFQ
ASHLAND CONVEYOR 24X20X45G Skatewheel Conveyor 45 Curve 24 Inch Width | AH7QVE 38AN92 24X20X45G24"3"Steel20Zinc Plated Steel22"5-€346.18
RFQ
ASHLAND CONVEYOR 24X20X45A Skatewheel Conveyor 45 Curve 24 Inch Width | AH7QVF 38AN93 24X20X45A24"3"Aluminum20Aluminum22"5-€463.79
RFQ
ASHLAND CONVEYOR 30X36X10G Skatewheel Conveyor 10 Feet Length 30 Inch Width | AH7QVG 38AP03 30X36X10G30"3"Steel36Zinc Plated Steel28"910 ft.€1,067.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHLAND CONVEYOR 30X72X10GSQ Skatewheel Conveyor 10 Feet Length 30 Inch Width
€2,255.97 /unit