ASHLAND CONVEYOR 24X20X45G Skatewheel Conveyor 45 Curve 24 Inch Width | AH7QVE 38AN92

ASHLAND CONVEYOR 24X20X45G Skatewheel Conveyor 45 Curve 24 Inch Width

Item: AH7QVE Model: 24X20X45GCross Ref: 38AN92
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€366.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSkate Wheel Conveyor
Bearing TypeBall
Center To Center Roller Spacing3"
FinishGalvanized
Frame Width22"
MaterialSteel
Material Thickness12 ga.
Overall Width24"
Skatewheel MaterialZinc Plated Steel
Wheel Bore1/4"
Wheel Dia.1.938"
Wheels Per Axle5
Wheels Per Foot20
Conveyor Frame TypeRigid
Frame MaterialGalvanized Steel
Overall Length2 ft.
Skate Wheel MaterialSteel
Wheel Diameter1/4"

Shipping Info:

Ship weight (kg) 27.45
Ship height (cm)17.78
Ship length (cm)152.4
Ship width (cm)137.16
Country of OriginUS

Product Details:

    • Frame Capacity per Foot on 5-Ft. Centers : 260 lb.

Product Variants

ProductModelOverall WidthCenter To Center Roller SpacingMaterialWheels Per FootSkatewheel MaterialFrame WidthWheels Per AxleMax. Length (ft.)Price
ASHLAND CONVEYOR 12X10X45A Skatewheel Conveyor 45 Curve 12 Inch Width | AH7QVA 38AN88 12X10X45A12"3"Aluminum10Aluminum10"--€267.01
RFQ
ASHLAND CONVEYOR 12X10X45G Skatewheel Conveyor 45 Curve 12 Inch Width | AH7QVB 38AN89 12X10X45G12"3"Steel10Zinc Plated Steel10"--€265.11
RFQ
ASHLAND CONVEYOR 18X16X45G Skatewheel Conveyor 45 Curve 18 Inch Width | AH7QVC 38AN90 18X16X45G18"3"Steel16Zinc Plated Steel16"4-€298.79
RFQ
ASHLAND CONVEYOR 18X16X45A Skatewheel Conveyor 45 Curve 18 Inch Width | AH7QVD 38AN91 18X16X45A18"3"Aluminum16Aluminum16"4-€338.38
RFQ
ASHLAND CONVEYOR 24X20X45A Skatewheel Conveyor 45 Curve 24 Inch Width | AH7QVF 38AN93 24X20X45A24"3"Aluminum20Aluminum22"5-€463.79
RFQ
ASHLAND CONVEYOR 30X36X10G Skatewheel Conveyor 10 Feet Length 30 Inch Width | AH7QVG 38AP03 30X36X10G30"3"Steel36Zinc Plated Steel28"910 ft.€1,067.96
ASHLAND CONVEYOR 30X36X05G Skatewheel Conveyor 5 Feet Length 30 Inch Width | AH7QVH 38AP04 30X36X05G30"3"Steel36Zinc Plated Steel28"95 ft.€563.27
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHLAND CONVEYOR 24X20X45G Skatewheel Conveyor 45 Curve 24 Inch Width
€366.54 /unit