ASHLAND CONVEYOR 14F05S03B04 PR Hd Conveyor Rail Length 5 Feet Bf 4 In | AD4REX 42X928

ASHLAND CONVEYOR 14F05S03B04 PR Hd Conveyor Rail Length 5 Feet Bf 4 In

Item: AD4REX Model: 14F05S03B04 PRCross Ref: 42X928
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,025.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Conveyor Rail
Bearing TypeBall
Bed Length5 ft.
Bed MaterialSteel
Between Frame Size4"
Between Frame Width4"
Center To Center Roller Spacing3"
DesignBolted
FinishPowder Coated
Flow Rail TypeRoller
MaterialSteel
Material Thickness11 ga.
Overall Length5 ft.
Overall Width7"
Roller Capacity850 lbs.
Roller Dia.2 1/2"
Roller MaterialSteel
Roller Spacing3"
Rollers For Conveyor Section20
Section Description5 ft. Straight
Wheel AlignmentInline
Wheels Per Foot4
Width7"
Conveyor Roller MaterialSteel
Duty RatingHeavy Duty
Frame MaterialSteel
Maximum Load Capacity1050 lbs./ft.
Overall Height4 1/4"

Shipping Info:

Ship weight (kg) 54
Ship height (cm)25.4
Ship length (cm)165.1
Ship width (cm)33.02
HS code8428200010
Country of OriginUS

Product Variants

ProductModelOverall LengthSection DescriptionBed LengthRollers For Conveyor SectionRoller Dia.Overall WidthBetween Frame WidthRoller SpacingPrice
ASHLAND CONVEYOR 14F10S03B04 PR Hd Conveyor Rail Length 10 Feet Bf 4 In | AD4REW 42X927 14F10S03B04 PR10 ft.10 ft. Straight10 ft.402 1/2"7"--€1,754.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHLAND CONVEYOR 14F05S03B04 PR Hd Conveyor Rail Length 5 Feet Bf 4 In
€1,025.86 /unit