ASHLAND CONVEYOR 10FRM2503 Flow Rail Length 10 Feet Width 3 In | AD4RHF 42X986

ASHLAND CONVEYOR 10FRM2503 Flow Rail Length 10 Feet Width 3 In

Item: AD4RHF Model: 10FRM2503Cross Ref: 42X986
In Stock

Get it by Friday, Jun 13

€219.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlow Rail
Bearing TypeBall
Center To Center Roller Spacing3"
FinishGalvanized
Frame TypeU Channel
MaterialSteel
Material Thickness17 ga.
Overall Length10 ft.
Overall Width3"
Rail Length10 ft.
Section Description10 ft. Straight
TypeU-Channel 25#
Wheel DesignIn Line
Wheel Dia.1 5/8"
Wheels Per Axle2
Wheels Per Foot8
Duty RatingLight Duty
Flow Rail TypeSkate Wheel
Frame MaterialSteel
Maximum Load Capacity35 lbs./ft.
Overall Height2 3/8"
Skate Wheel MaterialPlastic
Wheel AlignmentInline
Wheel Diameter1 5/8"

Shipping Info:

Ship weight (kg) 18
Ship height (cm)25.4
Ship length (cm)2.54
Ship width (cm)25.4
HS code8428200010
Country of OriginUS

Product Variants

ProductModelFrame TypeOverall WidthOverall LengthCenter To Center Roller SpacingSection DescriptionWheel Dia.Wheels Per FootWheel DesignPrice
ASHLAND CONVEYOR 10FR67515 Heavy Duty Flow Rail Length 10 Feet | AD4REZ 42X930 10FR67515C Channel5 1/4"10 ft.1 1/2"10 ft. Straight1.938"16Staggered€586.59
ASHLAND CONVEYOR 5FR67515 Heavy Duty Flow Rail Length 5 Feet | AD4RFA 42X931 5FR67515C Channel5 1/4"5 ft.1 1/2"5 ft. Straight1.938"16Staggered€289.08
RFQ
ASHLAND CONVEYOR 5FRM2503 Flow Rail Length 5 Feet Width 3 In | AD4RHE 42X985 5FRM2503U Channel3"5 ft.3"5 ft. Straight1 5/8"8In Line€110.48
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHLAND CONVEYOR 10FRM2503 Flow Rail Length 10 Feet Width 3 In
€219.95 /unit