ASHLAND CONVEYOR 10F90KG03B16 Roller Conveyor 90 Degree Curved Bf16in | AD9ZRH 4W580

ASHLAND CONVEYOR 10F90KG03B16 Roller Conveyor 90 Degree Curved Bf16in

Item: AD9ZRH Model: 10F90KG03B16Cross Ref: 4W580
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€747.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Conveyor
Bearing TypeBall Bearing
Bed MaterialSteel
Between Frame Size16"
Between Frame Width16"
Center To Center Roller Spacing3"
ColorGreen
DesignBolted , Bolted, Welded
FinishGalvanized , Powder Coated
Frame TypeRigid
Inside Radius30"
MaterialSteel
Material Thickness16 ga.
Number Of Rollers16
Outside Radius47 3/8"
Overall Width18 3/4"
Roller Bearing TypeBall Bearing
Roller Capacity270 lbs.
Roller Dia.1.9"
Roller MaterialSteel
Roller Set PositioningSet High
Roller Spacing3"
Rollers For Curved Section16
Section Description90° Curved
TypeMedium Duty
Conveyor Connection TypeBolt On
Conveyor Frame TypeRigid
Conveyor Roller MaterialSteel
Frame Finish/coatingPowder Coated
Frame Height - Conveyors3 1/2"
Frame MaterialSteel
Frame Shape90° Curved
Load Capacity @ 10 Ft. Centers120 lbs./ft.
Load Capacity @ 5 Ft. Centers600 lbs./ft.
Maximum Load Capacity600 lbs./ft.
Roller Gauge16 ga.

Shipping Info:

Ship weight (kg) 34.65
Ship height (cm)9.65
Ship length (cm)170.94
Ship width (cm)68.58
HS code8428390000
Country of OriginUS

Product Details:

    • Rollers for Curved Section (16)

Product Variants

ProductModelRoller Dia.Between Frame WidthOverall WidthOverall LengthBearing TypeCenter To Center Roller SpacingDesignFinishPrice
ASHLAND CONVEYOR 11F90EG15B10 Roller Conveyor 90 Degree Curved Bf10in | AB2WLU 1PDG1 11F90EG15B101 3/8"10"12"-Ball Bearing1 1/2"BoltedGalvanized€595.90
RFQ
ASHLAND CONVEYOR 14F10SG03B51 Roller Conveyor Straight W 54 Inch Length 10 Feet | AB2WMN 1PDJ1 14F10SG03B512 1/2"51"54"10 ft.Ball Bearing3"BoltedGalvanized€3,590.38
ASHLAND CONVEYOR 11F90EG15B13 Roller Conveyor 90 Degree Curved Bf 13 In | AC3VEY 2WJW4 11F90EG15B131 3/8"13"15"-Ball Bearing1 1/2"BoltedGalvanized€649.48
RFQ
ASHLAND CONVEYOR 11F90EG15B16 Roller Conveyor 90 Degree Curved Bf16in | AD9ZRB 4W573 11F90EG15B161 3/8"16"18"-Ball Bearing1 1/2"BoltedGalvanized€712.01
RFQ
ASHLAND CONVEYOR 11F90EG15B22 Roller Conveyor 90 Degree Curved Bf22in | AD9ZRC 4W574 11F90EG15B221 3/8"22"24"-Ball Bearing1 1/2"BoltedGalvanized€864.13
RFQ
ASHLAND CONVEYOR 10F90KG03B22 Roller Conveyor 90 Degree Curved Bf22in | AD9ZRJ 4W581 10F90KG03B221.9"22"24 3/4"-Ball Bearing3"BoltedGalvanized€778.84
RFQ
ASHLAND CONVEYOR 10F90KG03B36 Roller Conveyor 90 Degree Curved Bf36in | AD9ZRK 4W582 10F90KG03B361.9"36"38 3/4"-Ball Bearing3"BoltedGalvanized€937.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHLAND CONVEYOR 10F90KG03B16 Roller Conveyor 90 Degree Curved Bf16in
€747.22 /unit