Flat Shipping

Flat Shipping at €24.99 + VAT

ITW BEE LEITZKE 98-2656 Cotter Pin Assortment Low Carbon Steel Zinc 100 Piece 14 Sizes | AC3WJF 2WZV3

ITW BEE LEITZKE WWG-DISP-CP100HC Pin Assortment, Cotter, Low Carbon Steel, 14 No. Of Sizes, 100 Pk

Item: AC3WJF Model: WWG-DISP-CP100HCCross Ref: 2WZV3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin Assortment
FinishZinc Plated
GradeGrade 1008
Includes(10) Each: 3/32X3/4, (2) Each: 5/16X2", (4) Each: 3/32X1 1/2", (6) Each: 1/4X1 1/2", (8) Each: 1/8X1 1/2", 1/8X1", 3/16X1", 3/16X2", 5/32X1 1/2", Plastic Container, X1 1/2", X1 1/4", X1", X2 1/2", X2"
MaterialLow Carbon Steel
Number Of Pieces100
Number Of Sizes14
System Of MeasurementImperial
TypeCotter
Material Grade/class1008
Material Quality StandardsANSI, ASME B18.8.1
Pin TypeBridge
Product TypeCotter Pin Assortment
StandardsANSI B 18.8.1, ASME B18.8.1

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)3.81
Ship length (cm)9.14
Ship width (cm)8.89
HS code7318240000
Country of OriginUS

Product Variants

ProductModelIncludesNumber Of PiecesNumber Of SizesTypeMaterialFinishPrice
ITW BEE LEITZKE 98-431 Cotter Pin Assortment Low Carbon Steel Zinc 1200 Pieces 10 Sizes | AC3WJB 2WZU8 WWG-DISP-CP1200(100) Each: 1/8X1", (125) Each: 3/32X1 1/2", (15) Each: 3/16X2", (150) Each: 1/16X1", (20) Each: 5/32X2", (200) Each: 1/16X1/2", (250) Each: 3/32X3/4", (65) Each: 1/8X2", (75) Each: 1/8X1 1/2", 3/32X1", Plastic Container With Identification Label120010CotterLow Carbon SteelZinc Plated€107.20
ITW BEE LEITZKE 98-231 Cotter Pin Assortment Low Carbon Steel Zinc 550 Piece 7 Sizes | AC3WJD 2WZV1 WWG-DISP-CP550(125) Each: 1/16X1", (40) Each: 1/8X2", (50) Each: 1/8X1 1/2", (60) Each: 1/8X1", (70) Each: 3/32X1 1/2", (80) Each: 3/32X3/4", 3/32X1", Plastic Container5507CotterLow Carbon SteelZinc Plated€46.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ITW BEE LEITZKE WWG-DISP-CP100HC Pin Assortment, Cotter, Low Carbon Steel, 14 No. Of Sizes, 100 Pk
€20.89 /unit