Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT G17M0115EWVAC/30# Pressure Transmitter, -14.7 PSI To 30 PSI, 1 To 5V Dc, 4-Pin M12 Connector | CN8YUN

ASHCROFT G17M0115EWVAC/30# Pressure Transmitter, -14.7 PSI To 30 PSI, 1 To 5V Dc, 4-Pin M12 Connector

Item: CN8YUN Model: G17M0115EWVAC/30#Cross Ref: 5LRU7
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€267.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Transmitter
Accuracy-0.5% to +0.5%
Burst Pressure10x
Compatible WithAny Process Compatible With 316 Stainless Steel
Electrical Connection4-Pin M12 Connector
Enclosure RatingIP67, NEMA 4X
Explosion/fire ProofNo
Full-scale Accuracy±0.50% Full Scale
Housing MaterialGlass Reinforced Nylon
IncludesInstructions
Intrinsically SafeNo
Ip RatingIP67
Max. Operating Temp.257°F
Max. Pressure30 psi
Mfr. SeriesG2 Series
Min. Operating Temp.-40°F
Min. Pressure-14.7 psi
Nema RatingNEMA 4X
Number Of Wires3
Output1-5V DC
Overpressure2x
Power Required9-36V DC
Pressure Range-14.7 psi to +30 psi
Pressure TypeCompound
Pressure UnitsPsi
Process Connection GenderMale
Process Connection Size1/8"
Process Connection Size - Transmitter1/8"
Process Connection TypeNPT
Response Time1 ms
Storage Temp. Range-40°F to +257°F
Thermal Error-3% to +3%
Wetted GradeGrade 304
Wetted MaterialsStainless Steel
Wiring Entry Size1/2"
Wiring Entry TypeFNPT
Maximum Pressure30 psi
StandardsCE, CSA 222 6101-1, UL 61010-1

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelPressure RangePower RequiredOutputMax. PressureIp RatingPressure UnitsNumber Of WiresEnclosure RatingPrice
ASHCROFT G17M0215EW1000# Pressure Transmitter, 0 PSI To 1000 PSI, 1 To 5V Dc, 4-Pin M12 Connector | CN8YNC G17M0215EW1000#0 psi to 1000 psi9-36V DC1-5V DC1000 psiIP67Psi3IP67, NEMA 4X€249.69
ASHCROFT G17M0115EW1000# Pressure Transmitter, 0 PSI To 1000 PSI, 1 To 5V Dc, 4-Pin M12 Connector | CN8YND G17M0115EW1000#0 psi to 1000 psi9-36V DC1-5V DC1000 psiIP67Psi3IP67, NEMA 4X€247.81
ASHCROFT G17MEK15EW1000# Pressure Transmitter, 0 PSI To 1000 PSI, 1 To 5V Dc, 4-Pin M12 Connector | CN8YNE G17MEK15EW1000#0 psi to 1000 psi9-36V DC1-5V DC1000 psiIP67Psi3IP67, NEMA 4X€247.82
ASHCROFT G17MEK15M11000# Pressure Transmitter, 0 PSI To 1000 PSI, 1 To 5V Dc | CN8YNF G17MEK15M11000#0 psi to 1000 psi9-36V DC1-5V DC1000 psiIP67Psi3IP67, NEMA 4X€222.08
ASHCROFT G17M0115M11000# Pressure Transmitter, 0 PSI To 1000 PSI, 1 To 5V Dc | CN8YNG G17M0115M11000#0 psi to 1000 psi9-36V DC1-5V DC1000 psiIP67Psi3IP67, NEMA 4X€234.87
ASHCROFT G17M0215CD1000# Pressure Transmitter, 0 PSI To 1000 PSI, 1 To 5V Dc, Din 43650 Form A Connector | CN8YNH G17M0215CD1000#0 psi to 1000 psi9-36V DC1-5V DC1000 psiIP67Psi3IP67, NEMA 4X€234.88
ASHCROFT G17M0115CD1000# Pressure Transmitter, 0 PSI To 1000 PSI, 1 To 5V Dc, Din 43650 Form A Connector | CN8YNJ G17M0115CD1000#0 psi to 1000 psi9-36V DC1-5V DC1000 psiIP67Psi3IP67, NEMA 4X€234.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT G17M0115EWVAC/30# Pressure Transmitter, -14.7 PSI To 30 PSI, 1 To 5V Dc, 4-Pin M12 Connector
€267.31 /unit