Flat Shipping

Flat Shipping at €24.99 + VAT

SGS PRO 17478 Carbide Bur Cylinder End Radius 1/8 inch Overall Length 3 inch | AH8GUB 38TC08

SGS PRO 17478 Carbide Bur Cylinder End Radius 1/8 inch Overall Length 3 inch

Item: AH8GUB Model: 17478Cross Ref: 38TC08
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur
Cutter Dia.1/8"
Cutting Edge TypeDouble Cut
Cutting Length0.562"
Max. Rpm100000 RPM
Overall Length3"
Shank MaterialCarbide
Shank Size1/8"
ShapeCylinder End Radius
Trade NumberSC42L3
CoatingBright (Uncoated)
Compatible Tool TypeDie Grinder
Cut TypeDouble
End TypeRadius
Head Diameter1/8"
Head Length9/16"
Head MaterialCarbide
Head ShapeCylinder
Maximum Operating Speed64000 RPM
Primary Material ApplicationBrass, Bronze, Copper, Ferrous Metals, Nickel, Titanium
Shank Diameter1/8"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)0.64
Ship length (cm)8.89
Ship width (cm)0.64
Country of OriginUS

Product Variants

ProductModelTrade NumberMax. RpmCutting LengthShank SizePrice
SGS PRO 11703 Carbide Bur Cylinder End Radius 1/4 inch Double | AH8GQL 38TA47 11703SC155000 RPM5/8"1/4"€24.72
SGS PRO 11753 Carbide Bur Cylinder End Radius 5/16 inch Double | AH8GQN 38TA49 11753SC245000 RPM3/4"1/4"€30.78
SGS PRO 11778 Carbide Bur Cylinder End Radius 3/8 inch Double | AH8GQP 38TA50 11778SC337500 RPM3/4"1/4"€32.20
SGS PRO 11853 Carbide Bur Cylinder End Radius 3/4 inch Double | AH8GQR 38TA52 11853SC428000 RPM1"1/4"€48.69
SGS PRO 11878 Carbide Bur Cylinder End Radius 1/2 Inch Double | AH8GQU 38TA54 11878SC528000 RPM1"1/4"€50.63
SGS PRO 12278 Carbide Bur Cylinder End Radius 1/8 inch Overall Length 1-1/2 Inch | AH8GQX 38TA57 12278SC42100000 RPM0.562"1/8"€12.56
SGS PRO 12353 Carbide Bur Cylinder End Radius 3/16 inch Double | AH8GQY 38TA58 12353SC5375000 RPM1/2"1/8"€28.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SGS PRO 17478 Carbide Bur Cylinder End Radius 1/8 inch Overall Length 3 inch
€18.15 /unit