Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT E2GB3CM0210FCX03F300# Pressure Transmitter, 300 PSI, 0 To 10Vdc, Overmold Cable, Ip67 /Nema 4X | CN8YWB

ASHCROFT E2GB3CM0210FCX03F300# Pressure Transmitter, 300 PSI, 0 To 10Vdc, Overmold Cable, Ip67 /Nema 4X

Item: CN8YWB Model: E2GB3CM0210FCX03F300#Cross Ref: 797RN9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€770.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Transmitter
Burst Pressure8x
Cable Length3 ft.
Calibration Certificate IncludedYes
Electrical ConnectionOvermold Cable
Enclosure RatingIP67, NEMA 4X
FeaturesExternal Magnetic, Standard Ranges From Vacuum To 20,000 psi, Wide Assortment Of Analog Outputs
Full-scale Accuracy±0.25% Of Span
Housing MaterialStainless Steel
Ip RatingIP67
Max. Operating Temp.257°F
Max. Pressure300 psi
Maximum Loop Resistance1200 ohms
Mfr. SeriesE2G Series
Min. Operating Temp.-40°F
Nema RatingNEMA 4X
Number Of Wires3
Output0-10V DC
Overall Height4.34"
Overall Width0.87"
Overpressure300 psi
Power Required9-36V DC
Pressure Range300 psi
Pressure TypeAbsolute
Pressure UnitsPsi
Process Connection GenderMale
Process Connection Size1/4"
Process Connection TypeNPT
Response Time4 ms
Safety RatingClass A, Group 1
Storage Temp. Range-58°F to +257°F
Thermal Error-0.005% to +0.005%
Electrical ConnectionsOvermold Cable
Maximum Pressure300 psi
StandardsCE, CNR, ROHS, UL LISTED

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)11.02
Ship length (cm)2.21
Ship width (cm)2.21
Country of OriginUS

Product Variants

ProductModelPressure RangePower RequiredOutputMax. PressureIp RatingPressure UnitsNumber Of WiresEnclosure RatingPrice
ASHCROFT G17M0215EW1000# Pressure Transmitter, 0 PSI To 1000 PSI, 1 To 5V Dc, 4-Pin M12 Connector | CN8YNC G17M0215EW1000#0 psi to 1000 psi9-36V DC1-5V DC1000 psiIP67Psi3IP67, NEMA 4X€249.69
ASHCROFT G17M0115EW1000# Pressure Transmitter, 0 PSI To 1000 PSI, 1 To 5V Dc, 4-Pin M12 Connector | CN8YND G17M0115EW1000#0 psi to 1000 psi9-36V DC1-5V DC1000 psiIP67Psi3IP67, NEMA 4X€247.81
ASHCROFT G17MEK15EW1000# Pressure Transmitter, 0 PSI To 1000 PSI, 1 To 5V Dc, 4-Pin M12 Connector | CN8YNE G17MEK15EW1000#0 psi to 1000 psi9-36V DC1-5V DC1000 psiIP67Psi3IP67, NEMA 4X€247.82
ASHCROFT G17MEK15M11000# Pressure Transmitter, 0 PSI To 1000 PSI, 1 To 5V Dc | CN8YNF G17MEK15M11000#0 psi to 1000 psi9-36V DC1-5V DC1000 psiIP67Psi3IP67, NEMA 4X€222.08
ASHCROFT G17M0115M11000# Pressure Transmitter, 0 PSI To 1000 PSI, 1 To 5V Dc | CN8YNG G17M0115M11000#0 psi to 1000 psi9-36V DC1-5V DC1000 psiIP67Psi3IP67, NEMA 4X€234.87
ASHCROFT G17M0215CD1000# Pressure Transmitter, 0 PSI To 1000 PSI, 1 To 5V Dc, Din 43650 Form A Connector | CN8YNH G17M0215CD1000#0 psi to 1000 psi9-36V DC1-5V DC1000 psiIP67Psi3IP67, NEMA 4X€234.88
ASHCROFT G17M0115CD1000# Pressure Transmitter, 0 PSI To 1000 PSI, 1 To 5V Dc, Din 43650 Form A Connector | CN8YNJ G17M0115CD1000#0 psi to 1000 psi9-36V DC1-5V DC1000 psiIP67Psi3IP67, NEMA 4X€234.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT E2GB3CM0210FCX03F300# Pressure Transmitter, 300 PSI, 0 To 10Vdc, Overmold Cable, Ip67 /Nema 4X
€770.24 /unit