Flat Shipping

Flat Shipping at €24.99 + VAT

IDEAL 85-396 Connector, Clear, 8 Contacts, 8 Positions, Rj45, Ethernet, 50 PK | CR4KHW

IDEAL 85-396 Connector, Clear, 8 Contacts, 8 Positions, Rj45, Ethernet, 50 PK

Item: CR4KHW Model: 85-396Cross Ref: 61ZJ80
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
Cable TypeCAT5E
ColorClear
Connector ApplicationEthernet
Connector TypeRJ45
FeaturesLong Term Reliability In Connectivity
Number Of Contacts8
Number Of Positions8
Wire Size26 AWG to 24 AWG
Wire TypeSolid, Stranded
Cable Category5E
Compatible Cable Fire RatingNot Rated
Compatible Cable ShapeRound
Compatible Conductor Gauge26 AWG
Compatible WireStranded
Compatible Wire MaterialCopper
End Termination TypeStandard
Insert Construction1-Piece
No. Of Contacts8
No. Of Positions8
Number Of Connectors Included50
Product TypeRJ Modular Connectors
Product TypeModular Plug
ShieldingUnshielded
StandardsTIA/EIA

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelConnector TypeConnector ApplicationWire TypeWire SizeSimplex/duplex/multifiberPkg. Qty.Price
IDEAL 85-380 Connector, Blue, 8 Contacts, 8 Positions, 25 PK | CR4KHN 85-380RJ45Ethernet---25€11.22
IDEAL 85-344 Connector, Clear, 4 Contacts, 6 Positions, 25 PK | CR4KHP 85-344RJ11TelecommunicationsSolid, Stranded26 AWG to 24 AWG-25€10.72
IDEAL 85-345 Connector, Clear, 6 Contacts, 6 Positions, 25 PK | CR4KHQ 85-345RJ11TelecommunicationsSolid, Stranded26 AWG to 24 AWG-25€11.73
IDEAL 86-396 Connector, Clear, 8 Contacts, 8 Positions, 100 PK | CR4KHR 86-396RJ45EthernetSolid, Stranded26 AWG to 24 AWG-100€54.88
IDEAL 85-368 Connector, Clear, 8 Contacts, 8 Positions, Rj45, 25 PK | CR4KHT 85-368RJ45EthernetSolid24 AWG to 23 AWG-25€62.84
IDEAL 85-366 Connector, Clear, 8 Contacts, 8 Positions, Rj45, Ethernet, 25 PK | CR4KHU 85-366RJ45EthernetSolid, Stranded24 AWG to 23 AWG-25€25.49
IDEAL 85-346 Connector, Clear, 8 Contacts, 8 Positions, Rj45, Ethernet, 25 PK | CR4KHV 85-346RJ45EthernetSolid, Stranded26 AWG to 24 AWG-25€19.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IDEAL 85-396 Connector, Clear, 8 Contacts, 8 Positions, Rj45, Ethernet, 50 PK
€36.76 /unit