Item | Pressure Gauge |
Accuracy | -0.5% to +0.5% |
Accuracy Grade | ASME B40.7 Grade 2A |
Accuracy Grade Gauge Type | Process |
Ambient Operating Temperature Range | -4°F to +140°F |
Application | Hydraulics, Pneumatics, Process Applications: Material Strength Testing, Specialized OEM Equipment, Test And Measurement, Torque Measurement, Weighing Systems |
Auto Shutoff | 10 sec. , Yes |
Auto-shutoff Time | 10 sec. |
Backlit Screen | Yes |
Bar Graph | 20 Segments |
Battery Included | Yes |
Battery Type | AA Alkaline Batteries |
Calibration Certificate Included | No |
Case Depth | 1.61" |
Case Dia. | 2.73" |
Case Material | ABS, Polycarbonate |
Case Shape | Round |
Compatible Process Media | Pressure Media In Demanding Industrial Applications |
Connection Location | Bottom , Lower |
Display Range | 15 psi to 25000 psi |
Display Type | LCD |
Display Units | psi |
Gauge Accuracy Grade | Grade 2A - Process |
Gauge Application | For Liquids & Gases |
Hazardous Location Rating | Not Rated |
Includes Rubber Boot | No |
Ip Rating, Nema Rating | IP67 |
Keypad Material | Polycarbonate |
Lens Material | Polycarbonate |
Low-battery Indicator | Yes |
Memory Features | Maximum/Minimum , Min/Max |
Mfr. Series | DG25 Series |
Mounting Orientation | Upright Only |
Nominal Dial Size | 2 1/2" |
Non-sparking | Yes |
Number Of Digits | 5 |
Number Of Voltage | 2 |
Panel-mountable | No |
Power Source | Battery |
Pressure Gauge Type | Industrial Pressure Gauge |
Pressure Range Type | Pressure |
Pressure Rating | 15 psi to 25000 psi |
Primary Display Range | 15 to 25000 |
Process Connection Gender | Male |
Process Connection Size | 1/4" |
Process Temperature Range | -4°F to +176°F |
Required Light | No |
Sensor Material | Stainless Steel |
Sensor Type | Diaphragm |
Shock Resistance | Method 213B, MIL-STD-202G, Test Condition K |
Socket Material | Stainless Steel |
Temp. Error | 0.04% |
Temperature Error | 0.04% |
Vibration Resistance | Method 201A, Mil-Std-202G |
Wetted Materials | Stainless Steel |
Auto-shutoff | Yes |
Case Diameter | 2.73" |
Display Screen Type | LCD |
Gauge Wetted Parts | Stainless Steel |
Includes Batteries | Yes |
Includes Calibration Certificate | No |
Ip/nema Rating | NEMA IP67 |
Low Battery Indicator | Yes |
Primary Display Units | psi |
Process Connection Location | Lower |
Process Connection Type | NPT |
Standards | CE, CRN, ROHS, UL 61010-1 |
Wetted Parts Material | Stainless Steel |