Item | XP Pressure Transducer |
Accuracy | -0.3% to +0.3% |
Cable Length | 36" |
Compatible With | Any Process Compatible With 316 Stainless Steel |
Housing Material | Stainless Steel |
Loop Resistance | Dependent On Loop Supply Voltage |
Material | Stainless Steel |
Max. Pressure | 2000 psi |
Nema Rating | NEMA 7 AND 9 |
Operating Temp. | -40°F to +257°F |
Power Required | 12-30V DC |
Range | 0 psi to 1000 psi |
Burst Pressure | 1.5x Range |
Electrical Connection | Cable & Wire Leads, 1/2" FNPT Conduit Connection Entry |
Electrical Connections | Cable & Wire Leads |
Enclosure Rating | IP65, NEMA 4X, NEMA 7, NEMA 9 |
Explosion/fire Proof | Yes |
Features | Ashcroft’s Proven Thin Film Technology |
Fitting Material | Stainless Steel |
Ip Rating | IP65 |
Manufacturers Warranty Length | 1 yr. |
Maximum Operating Temperature | 257°F |
Maximum Pressure | 1000 psi |
Minimum Operating Temperature | -40°F |
Minimum Pressure | 0 psi |
Number Of Wires | 2 |
Output | 4-20 mA |
Overall Height | 4.78" |
Overall Length | 1.06" |
Overall Width | 1.06" |
Overpressure | 1.2 x Range |
Pressure Range | 0 psi to 1000 psi |
Pressure Units | psi |
Process Connection | 1/2" NPT Female |
Process Connection Gender | Female |
Process Connection Size | 1/2" |
Process Connection Type | NPT |
Product Type | Explosion-Proof-Rated Transmitter |
Response Time | 2 ms |
Safety Rating | Class I, II And III Div. 1 And 2 Groups A, B, C, D, F And G |
Series | A2X Series |
Standards | ATEX, CE, CSA, CULUS LISTED, FM, ROHS, UL LISTED |
Storage Temperature Range | –40°F to 257°F (–40°C to 125°C) |
Thermal Error | +/-2% (-4° to 185°F) |
Wiring Entry | 1/2" FNPT Conduit Connection |