Item | Compound Gauge |
Accuracy | -0.5% to +0.5% |
Accuracy Scale | Full Scale |
Basic Gauge Case Material | Plastic |
Basic Gauge Sensor Material | Stainless Steel |
Basic Gauge Socket Material | Stainless Steel |
Blowout Safety Back | Yes |
Bolt Circle Dia. | 5.37" |
Calibration Certificate Included | No |
Case Color | Black |
Case Depth | 3 9/25" |
Case Dia. | 5.81" |
Case Material | Thermoplastic |
Cleaned For Oxygen Service | No |
Color | Black |
Connection Location | Lower |
Dial Size | 4 1/2" |
Field Fillable | No |
For Use With | Media Compatible With 316L Stainless Steel |
Freeze Resistant Movement | No |
Gauge Case Color | Black |
Gauge Connection Location | Bottom |
Gauge Connection Size | 1/2" |
Gauge Mounting Method | Surface |
Gauge Nominal Dial Size | 4 1/2" |
Gauge Panel Mountable | Yes |
Gauge Type | Process |
Grade | Grade 316L |
Graduations | 10 in. hg to 10 psi |
Hazardous Location Rating | Not Rated |
Includes Vent Plug | No |
Ip Rating, Nema Rating | Not Rated |
Lens Material | Glass |
Liquid Filled | No |
Liquid-filled Case | No |
Mounting Hardware Included | No |
Nominal Dial Size | 4 1/2" |
Non-sparking | No |
Operating Temp. Range | -50°F to +150°F |
Panel-mountable | No |
Pointer Characteristics | Micrometer Adjustable |
Pointer Material | Aluminum |
Pressure And Vacuum Gauge Type | Compound Gauge |
Pressure Range Type | Compound |
Process Connection Gender | Male |
Process Connection Location | Bottom |
Process Connection Size | 1/2" |
Range | 30 in. hg to 60 psi |
Removable Bezel | No |
Ring Material | Cam Lock Thermoplastic |
Scale Type | Single |
Sensor Type | Bourdon Tube |
Tube Grade | Grade 316L |
Accuracy Grade | ASME B40.100 Grade 2A |
Ambient Operating Temperature Range | -20°F to +200°F (-29°C to +93°C) |
Application | Chemical Industries, Mining, Oil And Gas Industry, Power Industries, Refrigeration, Turbines And Compressors, Water Pressure Testing, Water Purification Or Irrigation |
Bezel Material | Polybutylene Terephthalate |
Bolt Circle Diameter | 5.37" |
Case Construction | Solid Front With Pressure Relief Back |
Case Diameter | 5.81" |
Compatible Process Media | Chemical and Petrochemical, Metals, Natural Gas and LNG, Oil and Gas, Water and Wastewater |
Dial Color | White |
Dial Face Color | White |
Dry Dampening Feature | None |
Gauge Accuracy Grade | Grade 2A Process |
Gauge Case Liquid | None |
Gauge Case Material | Polybutylene Terephthalate |
Gauge Wetted Parts | Stainless Steel |
Includes Calibration Certificate | No |
Includes Mounting Hardware | No |
Ip/nema Rating | Not Rated |
Lens Material - Gauge | Glass |
Mounting Type | Remote Mount, Stem Mount, Surface Mount |
Panel Mount Characteristics | 3 0.24" Dia Holes on 5.37" Dia Bolt Circle |
Pressure Gauge Type | Process Pressure Gauge |
Pressure Range | 30 in. hg to 0 in. hg to 60 in. hg |
Primary Pressure Range | 0 to 60 |
Primary Scale Minor Graduations | 10 |
Primary Scale Units | in. Hg/psi |
Process Connection | 1/2" NPT Male |
Process Connection Type | NPT |
Process Temperature Range | -20°F to +250°F |
Sensor Material | 316L Stainless Steel |
Series | 1259 Series |
Socket Material | 316L Stainless Steel |
Standards | ASME, CRN, UL 94-V-0 |
Vibration Resistance | None |
Wetted Parts Material | 316L Stainless Steel |