Item | Compound Gauge |
Accuracy | -0.5% to +0.5% |
Accuracy Scale | Full Scale |
Basic Gauge Case Material | Plastic |
Basic Gauge Sensor Material | Stainless Steel |
Basic Gauge Socket Material | Stainless Steel |
Blowout Safety Back | Yes |
Bolt Circle Dia. | 5.37" |
Calibration Certificate Included | No |
Case Color | Black |
Case Depth | 3 9/25" |
Case Dia. | 5.81" |
Case Material | Thermoplastic |
Cleaned For Oxygen Service | No |
Color | Black |
Connection Location | Lower |
Dial Size | 4 1/2" |
Field Fillable | No |
For Use With | Media Compatible With 316L Stainless Steel |
Freeze Resistant Movement | No |
Gauge Case Color | Black |
Gauge Connection Location | Bottom |
Gauge Connection Size | 1/2" |
Gauge Mounting Method | Surface |
Gauge Nominal Dial Size | 4 1/2" |
Gauge Panel Mountable | Yes |
Gauge Type | Process |
Grade | Grade 316L |
Graduations | 10 in. hg to 10 psi |
Hazardous Location Rating | Not Rated |
Includes Vent Plug | No |
Ip Rating, Nema Rating | Not Rated |
Lens Material | Glass |
Liquid Filled | No |
Liquid-filled Case | No |
Mounting Hardware Included | No |
Nominal Dial Size | 4 1/2" |
Non-sparking | No |
Operating Temp. Range | -50°F to +150°F |
Panel-mountable | No |
Pointer Characteristics | Micrometer Adjustable |
Pointer Material | Aluminum |
Pressure And Vacuum Gauge Type | Compound Gauge |
Pressure Range Type | Compound |
Process Connection Gender | Male |
Process Connection Location | Bottom |
Process Connection Size | 1/2" |
Range | 30 in. hg to 100 psi |
Removable Bezel | No |
Ring Material | Cam Lock Thermoplastic |
Scale Type | Single |
Sensor Type | Bourdon Tube |
Tube Grade | Grade 316L |
Accuracy Grade | ASME B40.100 Grade 2A |
Application | Chemical Industries, Mining, Oil And Gas Industry, Power Industries, Refrigeration, Turbines And Compressors, Water Pressure Testing, Water Purification Or Irrigation |
Bolt Circle Diameter | 5.37" |
Case Construction | Solid Front With Pressure Relief Back |
Case Diameter | 5.81" |
Dial Color | White |
Dial Face Color | White |
Gauge Wetted Parts | Stainless Steel |
Includes Calibration Certificate | No |
Includes Mounting Hardware | No |
Ip/nema Rating | Not Rated |
Lens Material - Gauge | Glass |
Mounting Type | Remote Mount, Stem Mount, Surface Mount |
Pressure Gauge Type | Process Pressure Gauge |
Process Connection Type | NPT |
Standards | ASME, CRN, UL 94-V-0 |