Item | Pressure Gauge |
Accuracy | -1% to +1% |
Accuracy Scale | Full Scale |
Basic Gauge Case Material | Stainless Steel |
Basic Gauge Sensor Material | Bronze |
Basic Gauge Socket Material | Brass |
Bezel Mounting Type | Bayonet |
Blowout Safety Back | No |
Burst Pressure | 1200 psi |
Calibration Certificate | No |
Calibration Certificate Included | No |
Case Color | Metallic , Stainless Steel |
Case Depth | 1 1/4" |
Case Dia. | 3.89" |
Case Material | Stainless Steel |
Cleaned For Oxygen Service | No |
Color | Silver |
Connection Location | Bottom , Lower |
Connection Size | 1/4" |
Dial Face Material | Aluminum |
Dial Size | 3 1/2" |
Field Fillable | No |
Freeze Resistant Movement | No |
Gauge Connection Location | Bottom |
Gauge Connection Size | 1/4" |
Gauge Nominal Dial Size | 3 1/2" |
Gauge Panel Mountable | No |
Gauge Primary Range No.ed Graduations | 1 |
Gauge Primary Range Units | Psi |
Gauge Socket Material | Brass |
Gauge Type | Powerflex Movement |
Graduations | 1 psi |
Hazardous Location Rating | Not Rated |
Includes Vent Plug | Yes |
Lens Material | Plastic , Polycarbonate |
Liquid Filled | No |
Liquid-filled Case | No |
Mounting Hardware Included | No |
Nominal Dial Size | 3 1/2" |
Non-sparking | No |
Operating Temp. Range | -40°F to +200°F |
Panel-mountable | No |
Pointer Material | Aluminum |
Pressure And Vacuum Gauge Type | Pressure Gauge |
Pressure Range Type | Pressure |
Primary Application | General Purpose |
Primary Pressure Scale Color | Black |
Primary Scale Numeric Increments | 1 |
Primary Scale Units | Psi |
Process Connection Gender | Male |
Process Connection Location | Bottom |
Process Connection Size | 1/4" |
Range | 0 psi to 15 psi |
Removable Bezel | Yes |
Scale Type | Single |
Sensor Material | Bronze |
Sensor Type | Bourdon Tube |
Smallest Graduation | 0.5 psi |
Socket Material | Aluminum Bronze , Brass |
Wetted Materials | Brass, Bronze |
Accuracy Grade | ASME B40.100 Grade 1A |
Ambient Operating Temperature Range | -40°F to +200°F (-40°C to +93°C) |
Application | Autoclave, Boilers, Equipment Skids, Hydraulics, OEM Applications, Pneumatics, Pumps, Refrigeration, Severe Ambient Conditions, Water Pressure Testing |
Bezel Material | 304 Stainless Steel |
Case Construction | Welded Joint |
Case Diameter | 3.89" |
Compatible Process Media | Deionized Water |
Dial Color | White |
Dial Face Color | White |
Dry Dampening Feature | None |
Gauge Accuracy Grade | Grade 1A Industrial |
Gauge Case Liquid | None |
Gauge Case Material | 304 Stainless Steel |
Gauge Wetted Parts | Stainless Steel/Bronze |
Includes Calibration Certificate | No |
Includes Mounting Hardware | No |
Ip/nema Rating | IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed) |
Lens Material - Gauge | Plastic |
Manufacturer Warranty Length | 5 yrs. |
Mounting Type | Stem Mount |
Movement Material | 304 Stainless Steel |
Pointer Color | Black |
Pressure Gauge Type | Industrial Pressure Gauge |
Pressure Range | 0 psi to 15 psi |
Primary Pressure Range | 0 to 15 |
Primary Scale Minor Graduations | 0.5 |
Process Connection | 1/4" NPT Male |
Process Connection Type | NPT |
Process Temperature Range | 20°F to 200°F |
Series | 1009 Series |
Standards | ASME, CRN, ROHS |
Vibration Resistance | None |
Wetted Parts Material | Aluminum Bronze, 316L Stainless Steel |