Flat Shipping

Flat Shipping at €24.99 + VAT

BOLLE SAFETY 40143 Safety Glasses, Wraparound Frame, Half-Frame, Gray, Black, Black, Unisex | CN9TGX

BOLLE SAFETY 40143 Safety Glasses, Wraparound Frame, Half-Frame, Gray, Black, Unisex

Item: CN9TGX Model: 40143Cross Ref: 46FT16
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Ansi Dust/splash RatingNot Rated
Arm ColorBlack
Arm Tip TypeNon Slip
Eyewear SizeM
Frame ColorBlack
Frame MaterialPolycarbonate, TPR
Frame StyleWraparound With Side Protection
Frame TypeHalf Frame
GenderUnisex
IncludesIndividual Soft Carry Case, Microfiber Pouch
Includes Polarized Lens CoatingNo
Lens ColorGray
Lens MaterialPolycarbonate
Metal DetectableNo
Mfr. SeriesSentinel Series
Photochromatic LensNo
Polarized LensNo
Sub-brandSentinel
X-ray DetectableNo
Glasses Frame StyleWraparound with Side Protection
StandardsANSI Z87.1 2010, MIL-PRF 31013

Shipping Info:

Ship weight (kg) 0.1148
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFrame TypeFrame ColorArm ColorArm Tip TypeEyewear SizeMetal DetectableX-ray DetectableFoam LinedPrice
BOLLE SAFETY 40257 Safety Glasses, Anti-Fog /Anti-Static /Anti-Scratch, No Foam Lining, Wraparound Frame | CN9TGL 40257FramelessBlue, Green-FlexibleMNoNoNo Foam Lining€21.35
BOLLE SAFETY NESSPSF Safety Glasses, Wraparound Frame, Frameless, Gray, Black, Black, M Eyewear Size, Unisex | CN9TGT NESSPSFFramelessBlackBlackStraightMNoNo-€11.54
BOLLE SAFETY SILEXPSF Safety Glasses, Wraparound Frame, Frameless, Gray, Gray, Gray, M Eyewear Size, Unisex | CN9TGU SILEXPSFFramelessGrayGrayStraightMNoNo-€12.96
BOLLE SAFETY NESSPPSF Safety Glasses, Wraparound Frame, Frameless, Gray, Gray/Orange, Gray/Orange, Unisex | CN9TGV NESSPPSFFramelessGray, OrangeGray, OrangeStraightMNoNo-€20.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOLLE SAFETY 40143 Safety Glasses, Wraparound Frame, Half-Frame, Gray, Black, Unisex
€58.67 /unit