Item | Digital Pressure Gauge |
Accuracy | 0.25% to 0.25% |
Application | Biotech, Filtration, Food And Dairy, Medical Equipment, Pharmaceutical |
Auto Shutoff | Yes |
Backlit Screen | Yes |
Bar Graph | 10 Segments |
Battery Included | Yes |
Battery Type | AA Batteries |
Blowout Safety Back | No |
Calibration Certificate Included | No |
Case Color | Silver |
Case Depth | 1 18/25" |
Case Dia. | 3.33" |
Case Finish | Electropolished/Tumbled |
Case Grade | Grade 304 |
Compatible Process Media | Dairy, Food, Pharmaceuticals |
Diaphragm Seal Fill | Glycerin |
Diaphragm Seal Grade | Grade 316L |
Diaphragm Seal Material | Stainless Steel |
Digit Height | 3/5" |
Display Range | -15 psi to 0 to +30 psi, 0 Bar to 1.6 Bar, 0 MPa to 1.6 MPa, 0 mm hg to 1000 mm hg, 0 mbar to 1500 mbar, 0 ft. H2O to 160 ft. H2O, 0 kPa to 160 kPa, 0 in. hg to 60 in. hg, 0 in. H2O to 800 in. H2O , -15 psi to 0 to 30 psi, 0 Bar to 1.6 Bar, 0 MPa to 1.6 MPa, 0 mm hg to 1000 mm hg, 0 mbar to 1500 mbar, 0 ft. h2o to 160 ft. h2o, 0 kPa to 160 kPa, 0 in. hg to 60 in. hg, 0 in. h2o to 800 in. h2o |
Display Screen Type | LCD |
Display Units | Bar, cm Hg, ft. wc, in. hg, kg/sq. cm, kPa, mm hg, mPa, psi |
Ip Rating, Nema Rating | IP65 |
Lens Material | Polyester |
Low-battery Indicator | No |
Memory Features | Maximum/Minimum |
Mounting Type | Direct |
Nominal Dial Size | 3" |
Non-sparking | No |
Number Of Batteries | 2 |
Number Of Digits | 5 |
Peak Hold | Yes |
Power Source | Battery |
Pressure Gauge Type | Digital Sanitary Pressure Gauge |
Pressure Range | 0 psi to 30 psi |
Pressure Range Type | Pressure |
Process Connection Location | Bottom |
Process Connection Size | 2" |
Process Connection Type | Tri Clamp |
Process Temperature Range | -14°F to +275°F |
Sensor Grade | Grade 316L |
Sensor Material | Stainless Steel |
Sensor Type | Diaphragm |
Socket Material | Stainless Steel |
Weatherproof | Yes |
Wetted Materials | Stainless Steel |
Wetted Parts Grade | Grade 316L |
Ambient Operating Temperature Range | -10°F to +60°C, -14°F to +140°F |
Auto-shutoff | Yes |
Battery Run Time | 400 hrs. |
Case Construction | 304 Stainless Steel |
Case Diameter | 3.33" |
Case Material | Stainless Steel |
Hazardous Location Rating | Not Rated |
Includes Batteries | Yes |
Includes Calibration Certificate | No |
Ip/nema Rating | NEMA IP65 |
Low Battery Indicator | No |
Manufacturer Warranty Length | 1 yr. |
Process Connection | 2" Tri Clamp |
Series | 2030 Series |
Standards | 3-A SANITARY STANDARD, ASME B40.7, EN 10204: 2004 |
Temperature Error | +/-0.04%°F |
Wetted Parts Material | Stainless Steel, 316L Stainless Steel |