Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PYRAMEX S2510R20 Bifocal Reading Glasses Plus 2.0 Diopter | AG4VLF 34WR19

PYRAMEX S2510R20 Bifocal Reading Glasses Plus 2.0 Diopter

Item: AG4VLF Model: S2510R20Cross Ref: 34WR19
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€10.27 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBifocal Reading Glasses
Arm ColorClear
Diopter+2 D
Diopter LocationBottom
Eyewear SizeM
Frame ColorClear
Frame DesignFrameless
Frame MaterialPolycarbonate
Frame StyleWraparound
Frame TypeFrameless
GenderUnisex
Includes Anti-fog Lens CoatingNo
Includes Anti-static Lens CoatingNo
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes No Lens CoatingsNo
Includes Padded ArmsYes
Includes Padded Nose PieceNo
Includes Polarized Lens CoatingNo
Includes Scratch-resistant Lens CoatingYes
Lens CoatingScratch Resistant
Lens ColorClear
Lens MaterialPolycarbonate
Metal DetectableNo
Photochromatic LensNo
Temple ColorClear
Temple StyleStraight
Uv Protection99.9%
VentingNo
Welding Shade DesignationNot Rated For Welding Use
X-ray DetectableNo
Adjustable Nose PieceNo
Ansi Dust/splash RatingNot Rated For Dust Or Splash
ApplicationGeneral Purpose
Arm MaterialPolycarbonate
Arm Tip TypeStraight
Dielectric ProtectionNo
Diopter Strength2
For Small Heads DesignationNot Rated for Small Heads
Glasses Frame StyleWraparound with Side Protection
Glasses Lens CoatingAnti-Scratch
Lens FunctionBifocal
Padding LocationsPadded Arms
SeriesZtek(R) Series
StandardsANSI Z87.1
Ultra-violet Scale Protection DesignationU3-7

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)6.35
Ship length (cm)21.84
Ship width (cm)15.49
HS code9004900000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PYRAMEX S2510R20 Bifocal Reading Glasses Plus 2.0 Diopter
€10.27 /unit