Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT 20W1005SH 02L XZG 160# Pressure Gauge, Corrosion-Resistant Case, 0 To 60 PSI, 2 Inch Dial, 1/4 Inch Npt Male | CN8YLT

ASHCROFT 20W1005SH 02L XZG 160# Pressure Gauge, Corrosion-Resistant Case, 0 To 60 PSI, 2 Inch Dial, 1/4 Inch Npt Male

Item: CN8YLT Model: 20W1005SH 02L XZG 160#Cross Ref: 787NU0
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy+/-3-2-3%
ApplicationBeverage Dispensing Systems, Filter Regulators, Hydraulics And Pneumatics, Instrument And Controls, OEM Equipment, Paint Sprayers, Pumps And Compressors, Water Pumps , Corrosion-Resistant Case
Case ColorStainless Steel
Case MaterialStainless Steel
Lens MaterialPolycarbonate
Liquid-filled CaseNo
Nominal Dial Size2"
Pressure Range0 psi to 60 psi
Primary Scale UnitsPsi
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/4"
Process Connection TypeNPT
Process Temperature Range-40°F to +150°F
Sensor MaterialBronze
Socket MaterialBrass
Gauge ApplicationCorrosion Resistant Case
Gauge Case MaterialStainless Steel
Lens Material - GaugePlastic
Primary Pressure Range0 to 60
Process Connection1/4" NPT Male
Series1005 Series

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginBR

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT 20W1005SH 02L XZG 160# Pressure Gauge, Corrosion-Resistant Case, 0 To 60 PSI, 2 Inch Dial, 1/4 Inch Npt Male
€31.71 /unit