Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT 451188SS04L30IW Low Pressure Gauge, Oil & Gas, Wastewater, & Process Applications, 0 To 30 Inch H2O | CN8XWA

ASHCROFT 451188SS04L30IW Low Pressure Gauge, Oil & Gas, Wastewater, & Process Applications, 0 To 30 Inch Size

Item: CN8XWA Model: 451188SS04L30IWCross Ref: 787MJ8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,556.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy-2.5% to +2.5%
Accuracy GradeGrade A
ApplicationChemical And Petrochemical Plants, Equipment Skids, Oil And Gas, Water And Wastewater Pressure Control , For Oil & Gas, Wastewater, & Process Applications
Case MaterialPhenolic
Compatible Process MediaGas, Oil, Water
Gauge Wetted PartsStainless Steel
Ip Rating, Nema RatingNot Rated
Lens MaterialGlass
Nominal Dial Size4 1/2"
Panel-mountableNo
Pressure Gauge TypeLow Pressure Gauge
Pressure Range0 in. H2O to 30 in. H2O
Pressure Range TypePressure
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/2"
Process Connection TypeNPT
Removable BezelNo
Sensor GradeGrade 316
Sensor MaterialStainless Steel
Sensor TypeDiaphragm
Socket MaterialStainless Steel
Wetted MaterialsStainless Steel
Gauge Case MaterialPhenolic
Ip/nema RatingNot Rated
Lens Material - GaugeGlass
Wetted Parts MaterialStainless Steel

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelPressure RangeNominal Dial SizeAccuracyCase MaterialSensor GradePressure Gauge TypePressure Range TypeProcess Connection LocationPrice
ASHCROFT 451188SS04L10IW Low Pressure Gauge, Oil & Gas, Wastewater, & Process Applications, 0 To 10 Inch H2O | CN8XVZ 451188SS04L10IW0 in. H2O to 10 in. H2O4 1/2"-2.5% to +2.5%PhenolicGrade 316Low Pressure GaugePressureBottom€1,443.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT 451188SS04L30IW Low Pressure Gauge, Oil & Gas, Wastewater, & Process Applications, 0 To 30 Inch Size
€1,556.99 /unit