Flat Shipping

Flat Shipping at €24.99 + VAT

ASCO NUMATICS 302787 Rebuild Kit For AC2CZR | AE8LTR 6DYC6

ASCO VALVES 302787 Valve Rebuild Kit, For 8030G010

Item: AE8LTR Model: 302787Cross Ref: 6DYC6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€181.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRebuild Kit
Compatible With BrandEmerson
Compatible With Manufacturer Model Number8030G010
For Use With Grainger Item Number2HTP7
For Use With Mfr. Model Number8030G010 , 8030G010 120/60
IncludesBody Gasket, Core Assembly, Core Spring, Gasket Stem, Retaining Cap
Compatible With Grainger Part Number2HTP7
Product TypeValve Repair Kit
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)13.21
Ship length (cm)9.4
Ship width (cm)5.84
HS code8481909085
Country of OriginUS

Product Variants

ProductModelTypePrice
ASCO NUMATICS 302001 Rebuild Kit | AE8LPT 6DXZ9 302001-€196.70
ASCO NUMATICS 302022 Rebuild Kit | AE8LTA 6DYA0 302022-€118.25
ASCO NUMATICS 302088 Rebuild Kit For AD7HKY | AE8LTB 6DYA2 302088-€102.74
ASCO NUMATICS 302183 Rebuild Kit | AE8LTC 6DYA3 302183-€173.37
ASCO NUMATICS 302184 Rebuild Kit | AE8LTD 6DYA4 302184-€172.39
ASCO NUMATICS 302190 Rebuild Kit | AE8LTE 6DYA5 302190-€146.20
ASCO NUMATICS 302254 Rebuild Kit | AE8LTF 6DYA6 302254-€248.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASCO VALVES 302787 Valve Rebuild Kit, For 8030G010
€181.68 /unit