Flat Shipping

Flat Shipping at €24.99 + VAT

ASCO NUMATICS 302183 Rebuild Kit | AE8LTC 6DYA3

ASCO VALVES 302183 Valve Rebuild Kit, For 8320G192, EF8320G192

Item: AE8LTC Model: 302183Cross Ref: 6DYA3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€181.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRebuild Kit
Fits BrandEmerson
For Use With Grainger Item Number24W639, 3UL99, 3UM01
For Use With Mfr. Model Number8320G192 120/60, 110/50, 8320G192 120/60, 110/50, EF 8320G192 120/60, 110/50
IncludesCore Assembly, Core Guide, Core Spring, Disc Holder Spring, Disc Holder Sub-Assembly, End Cap Gasket, Retaining Cap, Retaining Clip, Solenoid Base Gasket, Solenoid Base Sub-Assembly, Spring Washer

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)13.46
Ship length (cm)9.65
Ship width (cm)6.1
HS code8481909085
Country of OriginUS

Product Variants

ProductModelTypePrice
ASCO NUMATICS 302001 Rebuild Kit | AE8LPT 6DXZ9 302001-€196.70
ASCO NUMATICS 302022 Rebuild Kit | AE8LTA 6DYA0 302022-€118.25
ASCO NUMATICS 302088 Rebuild Kit For AD7HKY | AE8LTB 6DYA2 302088-€102.74
ASCO NUMATICS 302184 Rebuild Kit | AE8LTD 6DYA4 302184-€172.39
ASCO NUMATICS 302190 Rebuild Kit | AE8LTE 6DYA5 302190-€146.20
ASCO NUMATICS 302254 Rebuild Kit | AE8LTF 6DYA6 302254-€248.84
ASCO NUMATICS 302300 Rebuild Kit | AE8LTG 6DYA7 302300-€580.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASCO VALVES 302183 Valve Rebuild Kit, For 8320G192, EF8320G192
€181.68 /unit