Flat Shipping

Flat Shipping at €24.99 + VAT

ASAHI 2510040 Ball Valve, 4 Inch Pipe, 4 Inch Tube, 150 PSI CWP, 30-120 Deg F, Socket | CN8WTY

ASAHI 2510040 Ball Valve, 4 Inch Pipe, 4 Inch Tube, 150 PSI CWP, 30-120 Deg F, Socket

Item: CN8WTY Model: 2510040Cross Ref: 49FC08
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,094.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Agency ComplianceNot Rated
Ansi Flange ClassNot Applicable
Average Surface RoughnessNot Applicable
Ball MaterialPVC
Ball Port StyleFull Port
Ball Valve Basic Body MaterialPlastic
Ball Valve Product GroupManual
Body MaterialPVC
Body Seal MaterialEPDM
Body StyleInline
Connection TypeSocket x Socket
FeaturesTrue Union Design
For MediaWater
Handle Height11.58"
Handle Length11.81"
Handle MaterialABS
Handle TypeTEE
Included MountingActuator Mounting Pad
Inlet Connection EntryBottom
Inlet Connection Size4"
Inlet Connection TypeSocket
Max. Pressure150 psi
Max. Pressure For Combustible GasNot Rated
Nominal Valve Size4"
Outlet Connection Size - Side 14"
Outlet Connection Size - Side 24"
Outlet Connection Type - Side 1Socket
Pipe Schedule CompatibilityNot Applicable
Pipe Size4"
PortFull
Seat MaterialPTFE
Special FeaturesActuator Compatible
Stem MaterialPVC
Stem TypeOne Piece
Temp. Range+30°F to +120°F
Tube Size4"
Valve StructureOne Piece
3-a ComplianceNot Rated
HandleTee
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)150 psi
Media Temp. Range30°F to 120°F
Nsf Certifications For Food And Drinking WaterNSF 61
Outlet Connection Type - Side 2Socket
Overall Length14.17"
Seal MaterialEPDM
Valve ConstructionOne-Piece
Valve SeriesType 23

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody MaterialConnection TypeMax. PressureBall MaterialStem MaterialPipe SizePortTemp. RangePrice
ASAHI 161071015 Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 150 PSI | CN8WPQ 161071015PVCThreaded150 psiPVCPVC1 1/2"Full+30°F to +120°F€84.60
ASAHI 161070015 Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 150 PSI | CN8WPR 161070015PVCSocket x Socket150 psiPVCPVC1 1/2"Full+30°F to +120°F€84.46
ASAHI 1626015 Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 230 PSI | CN8WPT 1626015PVDFSocket230 psiPVDFPVDF1 1/2"Full-5°F to +210°F€1,401.02
ASAHI 1613015 Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 230 PSI | CN8WPU 1613015CPVCSocket x Threaded230 psiCPVC-1 1/2"Full+30°F to +195°F€298.34
ASAHI 1605015 Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 230 PSI | CN8WPV 1605015PVCSocket x Threaded230 psiPVCPVC1 1/2"Full+30°F to +140°F€185.50
ASAHI 2511015 Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 230 PSI | CN8WPW 2511015PVCThreaded230 psiPVCPVC1 1/2"Full+30°F to +120°F€485.16
ASAHI 111605015 Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 230 PSI | CN8WPX 111605015PVCSocket x Threaded230 psiPVCPVC1 1/2"Full+30°F to +140°F€229.77

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASAHI 2510040 Ball Valve, 4 Inch Pipe, 4 Inch Tube, 150 PSI CWP, 30-120 Deg F, Socket
€3,094.13 /unit