Flat Shipping

Flat Shipping at €24.99 + VAT

ASAHI 1626015 Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 230 PSI | CN8WPT

ASAHI 1626015 Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 230 PSI

Item: CN8WPT Model: 1626015Cross Ref: 49FA91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,818.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Agency ComplianceNot Rated
Ansi Flange ClassNot Applicable
Average Surface RoughnessNot Applicable
Ball MaterialPVDF
Ball Port StyleFull Port
Ball Valve Basic Body MaterialPlastic
Ball Valve Product GroupManual
Body MaterialPVDF
Body Seal MaterialFKM
Body StyleTwo Way
Connection TypeSocket
Connection Type - Side 2Socket
FeaturesTrue Union Design
For MediaWater
Handle Height3 1/2"
Handle Length5 4/25"
Handle MaterialABS
Handle TypeTEE
Included MountingActuator Mounting Pad
Max. Pressure230 psi
Max. Pressure For Combustible GasNot Rated
Pipe Size1 1/2"
PortFull
Seat MaterialPTFE
Stem MaterialPVDF
Stem TypeOne Piece
Temp. Range-5°F to +210°F
Tube Size1 1/2"
Valve StructureOne Piece
3-a ComplianceNot Rated
Coefficient Of Volume (cv)155
Connection Size - Side 11 1/2"
Connection Size - Side 21 1/2"
Connection Type - Side 1Socket
HandleTee
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)150 psi
Media Temp. Range-5°F to 210°F
Nominal Valve Size1 1/2"
Overall Length7.24"
Pipe Schedule CompatibilitySchedule 80
Seal MaterialFKM
StandardsASTM D1784, ASTM D3222, ASTM D4101
Valve ConstructionOne-Piece

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody MaterialConnection TypeMax. PressureBall MaterialStem MaterialPipe SizePortTemp. RangePrice
ASAHI 161071015 Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 150 PSI | CN8WPQ 161071015PVCThreaded150 psiPVCPVC1 1/2"Full+30°F to +120°F€84.60
ASAHI 161070015 Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 150 PSI | CN8WPR 161070015PVCSocket x Socket150 psiPVCPVC1 1/2"Full+30°F to +120°F€84.46
ASAHI 1613015 Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 230 PSI | CN8WPU 1613015CPVCSocket x Threaded230 psiCPVC-1 1/2"Full+30°F to +195°F€298.34
ASAHI 1605015 Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 230 PSI | CN8WPV 1605015PVCSocket x Threaded230 psiPVCPVC1 1/2"Full+30°F to +140°F€185.50
ASAHI 2511015 Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 230 PSI | CN8WPW 2511015PVCThreaded230 psiPVCPVC1 1/2"Full+30°F to +120°F€485.16
ASAHI 111605015 Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 230 PSI | CN8WPX 111605015PVCSocket x Threaded230 psiPVCPVC1 1/2"Full+30°F to +140°F€229.77
ASAHI 1627015 Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 230 PSI | CN8WPY 1627015PVDFSocket230 psiPVDFPVDF1 1/2"Full-5°F to +210°F€1,182.82

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASAHI 1626015 Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 230 PSI
€1,818.04 /unit