Flat Shipping

Flat Shipping at €24.99 + VAT

ARROW PT50 Staple Gun, For 3/8 Inch Staple Width | CN8WNY

ARROW FASTENER PT50 Staple Gun, For 3/8 Inch Staple Width

Item: CN8WNY Model: PT50Cross Ref: 39CF15
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStaple Gun
Air Inlet Size3/8"
Air Inlet TypeNPT
Air Pressure Range100 psi
Body MaterialSteel
Depth ControlNo
Duty RatingGeneral
Exhaust LocationTop
Fastener TypeFraming
FeaturesFires T50-1/4 In, 5/16 In, 3/8 In, 1/2 In, 17/32 In, 9/16 In Staples
Firing ModeCombination
For Staple Gauge20 ga.
For Staple Leg Length1/4 to 9/16"
For Staple TypeCrowned
For Staple Width3/8"
Height8 1/8"
Includes(2) Hex Wrenches, Lube Oil
Max. Air Pressure100 psi
Min. Air Pressure60 psi
Min. Hose Size1/4"
Overall Length9"
Overall Width2 1/4"
Power SourceAir Power
TipNonmarring
Air Inlet3/8" NPT
Air Pressure100 psi
Housing MaterialSteel
Overall Height8 1/8"
Tool Weight2.9 lbs.

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)20.64
Ship length (cm)22.86
Ship width (cm)5.72
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARROW FASTENER PT50 Staple Gun, For 3/8 Inch Staple Width
€50.13 /unit