Flat Shipping

Flat Shipping at €24.99 + VAT

ARROW GL01SR 26D Lever, Grade 1, Gl Angled, Satin Chrome | CN8WGA

ARROW FASTENER GL01SR 26D Lever, Grade 1, Gl Angled, Satin Chrome

Item: CN8WGA Model: GL01SR 26DCross Ref: 28XX59
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€240.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Ada CompliantYes
Backset2 3/4"
Cylinder Core TypeNot Included
Electrical/mechanicalMechanical
FeaturesArrowgl Series Grade 1 Heavy-Duty Levers Offer An Economically Pleasing Solution For ADA Compliance
FinishSatin Chrome
For Use WithWood, Steel Doors
FunctionPassage
Handle MaterialZinc
Handle TypeLever
IncludesHardware
Ligature ResistantNo
Location TypeCommercial
Lockset Performance StrengthHeavy Duty
Mortise / CylindricalCylindrical
Required Door Thickness1 3/4"
Strike Dim.1 1/4" x 4 7/8"
Strike TypeASA Strike
StyleGL Angled
Visual Indicator MessageNo Message
Ansi GradeGrade 1
Ansi Lockset FunctionPassage
Bolt TypeLatch Bolt
Door Thickness - Maximum2"
Door Thickness - Minimum1 3/8"
Fire Rating3 hrs.
General Lockset FunctionPassage Lever Locksets
Hand OrientationNon Handed
Includes CoreCore Not Included
Inside Locking AccessNot Lockable
Key MaterialNickel Silver
Key TypeKeyed Alike
Keyway TypeArrow A
Knob/handle MaterialStainless Steel
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
Lockset Function Ansi CodeF75
Lockset Handle TypeLever
Lockset StyleGL Angled
Lockset TypeMechanical
Mounting StyleThru Bolt
Number Of Keys2
Number Of Pins6, 7
Outside Locking AccessNot Lockable
Performance Duty Rating1
PropertiesLocking
StandardsANSI A156.13, UL AND ULC LISTED
Strike Plate Lip Length4 7/8"
Strike Plate Width1 1/4"

Shipping Info:

Ship weight (kg) 2.034
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleFinishKey TypeStrike Dim.Lockset Performance StrengthLocation TypeCylinder Core TypeStrike TypePrice
ARROW BM19 HSL 26D Arrow Mortise Dormitory Lockset | CN8WET BM19 HSL 26D--------€664.26
ARROW BM11 BRL 4 Door Lever Lockset, Grade 1, Curved, Satin Brass, Arrow Ar4, Different | CN8WEU BM11 BRL 4CurvedSatin BrassDifferent4 7/8" x 1 1/8"Heavy DutyCommercial, ResidentialNot IncludedANSI Straight Lip€725.42
ARROW QL12SB 3 IC Door Lever Lockset, Grade 1, Flat With Return, Bright Brass | CN8WEV QL12SB 3 ICFlat With ReturnBright BrassKeyed Different4 7/8" x 1 1/8"Heavy DutyCommercial, ResidentialSFICANSI Straight Lip€260.38
ARROW GL87SR 26D Door Lever Lockset, Grade 1, Flat With Return, Satin Chrome | CN8WEW GL87SR 26DFlat With ReturnSatin ChromeDifferent4 7/8" x 1 1/8"Heavy DutyCommercial, ResidentialNot IncludedANSI Curved Lip€327.27
ARROW GL81SR 26D Door Lever Lockset, Grade 1, Flat With Return, Satin Chrome | CN8WEX GL81SR 26DFlat With ReturnSatin ChromeDifferent4 7/8" x 1 1/8"Heavy DutyCommercial, ResidentialNot IncludedANSI Curved Lip€318.26
ARROW BM17 XL 26D Door Lever Lockset, Grade 1, Flat With Return, Satin Chrome | CN8WEY BM17 XL 26DFlat With ReturnSatin ChromeDifferent4 7/8" x 1 1/8"Heavy DutyCommercial, ResidentialNot IncludedANSI Straight Lip€757.66
ARROW GL02SR 26D Door Lever Lockset, Grade 1, Flat With Return, Satin Chrome | CN8WEZ GL02SR 26DFlat With ReturnSatin ChromeDifferent4 7/8" x 1 1/8"Heavy DutyCommercial, ResidentialNot IncludedANSI Curved Lip€287.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARROW FASTENER GL01SR 26D Lever, Grade 1, Gl Angled, Satin Chrome
€240.51 /unit