Flat Shipping

Flat Shipping at €24.99 + VAT

ARROW 16RCR-27 26D Cabinet And Drawer Lock Cylinder | CN8WBA

ARROW FASTENER 16RCR-27 26D Cabinet And Drawer Lock Cylinder

Item: CN8WBA Model: 16RCR-27 26DCross Ref: 28XN79
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder
For Use WithSFIC Locking Hardware
Number Of Keys0

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of PinsKeyway TypeFinishFor Door ThicknessMaterialNumber Of KeysPrice
ARROW 16CR-27XAR18 26D Cylinder Housing With Adams Rite Cam, Satin Chrome | CN8WBB 16CR-27XAR18 26D6 to 7-Satin Chrome1 3/4"Brass, Steel-€48.64
ARROW 16CR-27X001 26D Cylinder Housing With Standard Cam, Satin Chrome, 1 3/4 Inch Door Thick, 6 Pins | CN8WBC 16CR-27X001 26D6-Satin Chrome1 3/4"Brass, Steel-€40.39
ARROW 100CRP-UCX1D 26D Small Format Interchangeable Core, 1D, Satin Chrome, 1 3/4 Inch Door Thick, 6 Pins | CN8WDJ 100CRP-UCX1D 26D61DSatin Chrome1 3/4"Brass, Steel-€33.29
ARROW 100CRP-UCXAB 26D Small Format Interchangeable Core, Ab, Satin Chrome, 1 3/4 Inch Door Thick, 6 Pins | CN8WDK 100CRP-UCXAB 26D6ABSatin Chrome1 3/4"Brass, Steel-€33.66
ARROW 7100CRP-UCXLB 26D Small Format Interchangeable Core, Lb, Satin Chrome, 1 3/4 Inch Door Thick, 7 Pins | CN8WDL 7100CRP-UCXLB 26D7LBSatin Chrome1 3/4"Brass, Steel-€28.56
ARROW 100CRP-UCX1C 26D Small Format Interchangeable Core, 1C, Satin Chrome, 1 3/4 Inch Door Thick, 6 Pins | CN8WDM 100CRP-UCX1C 26D61CSatin Chrome1 3/4"Brass, Steel-€32.69
ARROW 7100CRP-UCXDB 26D Small Format Interchangeable Core, Db, Satin Chrome, 1 3/4 Inch Door Thick, 7 Pins | CN8WDN 7100CRP-UCXDB 26D7DBSatin Chrome1 3/4"Brass, Steel-€28.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARROW FASTENER 16RCR-27 26D Cabinet And Drawer Lock Cylinder
€47.11 /unit