Flat Shipping

Flat Shipping at €24.99 + VAT

ARO P211SS-012-D Solenoid Air Control Valve 1/8 Inch 12vdc | AE9FZG 6JJ43

ARO P211SS-012-D Solenoid Air Control Valve 1/8 Inch 12vdc

Item: AE9FZG Model: P211SS-012-DCross Ref: 6JJ43
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€204.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Air Control Valve
Actuator/returnSolenoid/Spring
Ambient Temp. Range+32°F to +125°F
Body StyleBody Ported
Cfm6.9 CFM
Coefficient Of Volume0.144
Electrical ConnectionLead Wire
Nema ClassificationNEMA 4
Overall Height2 3/4"
Overall Length1 1/4"
Overall Width1"
Pipe Size1/8"
Power Consumption4.5 W
Pressure0 psi to 120 psi
Pressure Rating0 psi to 120 psi
Shifting TechnologyDirect
Voltage12V DC

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)6.99
Ship length (cm)3.18
Ship width (cm)2.54
HS code8481809005
Country of OriginUS

Product Variants

ProductModelVoltageBody StyleOverall HeightCoefficient Of VolumeOverall WidthOverall LengthPipe SizeNema ClassificationPrice
ARO P211SC-120-A Solenoid Air Control Valve 1/8 Inch 120vac | AE9FZF 6JJ42 P211SC-120-A120V ACBody Ported2 3/4"0.1441"1 1/4"1/8"NEMA 4€264.36
ARO P211SS-120-A Solenoid Air Control Valve 1/8 Inch 120vac | AE9FZH 6JJ45 P211SS-120-A120V ACBody Ported2 3/4"0.1441"1 1/4"1/8"NEMA 4€215.42
ARO P251SS-012-D Solenoid Air Control Valve 1/8 Inch 12vdc | AE9FZJ 6JJ52 P251SS-012-D12V DCBody Ported2 1/2"0.1441"1 1/4"1/8"NEMA 4€132.36
ARO P251SS-120-A Solenoid Air Control Valve 1/8 Inch 120VAC | AE9FZK 6JJ54 P251SS-120-A120V ACBody Ported2 1/2"0.1441"1 1/4"1/8"NEMA 4€175.37
ARO P261SS-120-A Solenoid Air Control Valve, 120V Ac, 1/8 Inch Size Pipe Size, 0 To 120 Psi | CN8VYG P261SS-120-A120V ACStackable2 3/4"0.1441"1 1/4"1/8"NEMA 4€192.65
ARO P221SC-120-A Solenoid Air Control Valve, 120V Ac, 1/8 Inch Size Pipe Size, 0 To 120 Psi | CN8VYH P221SC-120-A120V ACStackable2 3/4"0.1441"1 1/4"1/8"NEMA 4€295.93
ARO P221SS-120-A Solenoid Air Control Valve, 120V Ac, 1/8 Inch Size Pipe Size, 0 To 120 Psi | CN8VYJ P221SS-120-A120V ACStackable2 3/4"0.1441"1 1/4"1/8"NEMA 4€244.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO P211SS-012-D Solenoid Air Control Valve 1/8 Inch 12vdc
€204.87 /unit