Flat Shipping

Flat Shipping at €24.99 + VAT

ARO M34M04-08 Manifold 8 Station | AD8GCP 4KB29

ARO M34M04-08 Manifold 8 Station

Item: AD8GCP Model: M34M04-08Cross Ref: 4KB29
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€467.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve Manifold
Height1 3/8"
Length12 3/8"
Npt Port1/2"
Number Of Stations8
Width4 22/25"
Body StyleSide Ported
Coefficient Of Volume (cv)4.32
Compatible BrandARO
Compatible SeriesMaxAir
Exhaust Port Connection GenderFemale
Exhaust Port Connection Size1/2"
Exhaust Port Connection TypeNPT
IncludesManifold, Seals, Valve Attaching Hardware
Includes Din Rail ClampsDIN Rails Clamps Not Included
Includes Mounting HardwareHardware Included
Number Of Valve Ports8
Operating Pressure - Maximum140 psi
Operating Pressure - Minimum45 psi
Operating Temperature - Maximum122°F
Operating Temperature - Minimum15°F
Overall Height1 3/8"
Overall Length12 3/8"
Overall Width4 7/8"
Port LocationSide
Product TypeManifold Kit
Valve Port Connection GenderFemale
Valve Port Connection Size1/2"
Valve Port Connection TypeNPT

Shipping Info:

Ship weight (kg) 2.43
Ship height (cm)3.49
Ship length (cm)31.43
Ship width (cm)12.38
HS code8481809005
Country of OriginTW

Product Variants

ProductModelNumber Of StationsNpt PortHeightPrice
ARO M26M02-02 Manifold 2 Station | AD8GCA 4KB16 M26M02-0221/4"1 1/64"€107.39
ARO M26M02-04 Manifold 4 Station | AD8GCB 4KB17 M26M02-0441/4"1 1/64"€144.53
ARO M26M02-06 Manifold 6 Station | AD8GCC 4KB18 M26M02-0661/4"1 1/64"€141.05
ARO M26M02-08 Manifold 8 Station | AD8GCD 4KB19 M26M02-0881/4"1 1/64"€156.89
ARO M26M02-10 Manifold 10 Station | AD8GCE 4KB20 M26M02-10101/4"1 1/64"€167.06
ARO M30M03-02 Manifold 2 Station | AD8GCF 4KB21 M30M03-0223/8"1.219"€172.76
ARO M30M03-04 Manifold 4 Station | AD8GCG 4KB22 M30M03-0443/8"1.219"€154.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO M34M04-08 Manifold 8 Station
€467.79 /unit