Flat Shipping

Flat Shipping at €24.99 + VAT

ARO K313LS Manual Air Control Valve, 3/8 Inch Valve Port Size, NPT, Lever/Spring | CN8VVA

ARO K313LS Manual Air Control Valve, 3/8 Inch Valve Port Size, NPT, Lever/Spring

Item: CN8VVA Model: K313LSCross Ref: 4HN68
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€694.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Air Control Valve
Actuator/returnLever/Spring
Center PositionClosed
Coefficient Of Volume2.3
ConnectionNPT
Max. Cfm83 CFM
Max. Pressure150 psi
Overall Height3 1/2"
Overall Length6.438"
Overall Width6.438"
Temp. Range-10°F to +180°F
Valve Port Size3/8"
Valve Ways And Positions4-Way/3-Position
Actuator TypeLever
Body MaterialAluminum
Body StyleSide Ported
Exhaust Port Connection Size3/8"
Exhaust Port Connection TypeThreaded
Fail PositionOpen
Flow Rate - Maximum83 SCFM
LubricationLubrication Required
Number Of Positions3
Number Of Ways4
Product TypeManual Air Control Valve
Return ActionSpring Return
Spool MaterialAluminum
Vacuum RatingNot Vacuum Operable
Valve Port Connection GenderFemale
Valve TypeSpool

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)8.89
Ship length (cm)16.35
Ship width (cm)16.35
Country of OriginUS

Product Variants

ProductModelCoefficient Of VolumeOverall HeightOverall WidthOverall LengthValve Ways And PositionsPipe SizeOperational Pressure RangeActuator/returnPrice
ARO K216SS-120-A Solenoid Air Control Valve 1/8 Inch 120VAC | AB9XME 2G557 K216SS-120-A7.53 1/2"4 1/2"10 5/8"-3/4"-Solenoid/Spring€1,198.63
ARO K213FS Valve Manual 4 Way | AD8AEH 4HN64 K213FS2.34"5 1/4"13"-3/8"-Foot Pedal/Spring€528.11
ARO K213TM Valve Manual 4 Way | AD8AEJ 4HN67 K213TM2.34"5 1/4"13"-3/8"-Foot Treadle/Manual€544.09
ARO K513TM Manual Air Control Valve, 3/8 Inch Valve Port Size, NPT, Foot Treadle/Manual, 150 psi | CN8VUX K513TM2.35 1/4"4"13"4-Way/3-Position--Foot Treadle/Manual€752.37
ARO K513LM Manual Air Control Valve, 3/8 Inch Valve Port Size, NPT, Lever/Manual | CN8VUY K513LM2.33 1/2"6.438"6.438"4-Way/3-Position--Lever/Manual€703.23
ARO K213LS Manual Air Control Valve, 3/8 Inch Valve Port Size, NPT, Lever/Spring | CN8VUZ K213LS2.36.438"3 1/2"6.438"4-Way/2-Position--Lever/Spring€493.79
ARO K213LM Manual Air Control Valve, 3/8 Inch Valve Port Size, NPT, Lever/Manual | CN8VVD K213LM2.36.438"3 1/2"6.438"4-Way/2-Position--Lever/Manual€584.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO K313LS Manual Air Control Valve, 3/8 Inch Valve Port Size, NPT, Lever/Spring
€694.60 /unit