Flat Shipping

Flat Shipping at €24.99 + VAT

ARO H253SS-120-A Solenoid Air Control Valve, 120V Ac, 3/8 Inch Size Pipe Size, 30 To 150 Psi | CN8VYM

ARO H253SS-120-A Solenoid Air Control Valve, 120V Ac, 3/8 Inch Size Pipe Size, 30 To 150 Psi

Item: CN8VYM Model: H253SS-120-ACross Ref: 4HN60
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€879.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Air Control Valve
Actuator/returnSolenoid/Spring
Body StyleBody Ported
Coefficient Of Volume2.3
Electrical ConnectionDIN Connectors
Max. Flow81 CFM
Nema ClassificationNEMA 4
Operational Pressure Range30 psi to 150 psi
Overall Height3"
Overall Length6"
Overall Width2 3/4"
Pipe Size3/8"
Shifting TechnologySolenoid, Pilot
Voltage120V AC
Actuator TypeSingle Solenoid
Body MaterialDie Cast Zinc
Exhaust Port Connection Size3/8"
Exhaust Port Connection TypeNPT
Fail PositionClosed
Flow Rate - Maximum81 CFM
Includes Solenoid CoilSolenoid Coil Included
Inlet Port Connection Size3/8"
Inlet Port Connection TypeNPT
Number Of Positions2
Number Of Ways3
Pilot Port Connection GenderFemale
Pilot TypeInternal Pilot
Poppet MaterialNylon
Power Consumption6.9 W
Product TypeSolenoid Air Control Valve
Response Time23 ms
Return ActionSpring Return
Vacuum RatingNot Vacuum Operable
Valve TypePoppet

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)7.62
Ship length (cm)15.24
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelVoltageCoefficient Of VolumeOverall HeightOverall WidthOverall LengthPipe SizeShifting TechnologyBody StylePrice
ARO H254SS-120-A Solenoid Air Control Valve 1/2 Inch 120vac | AD8AEG 4HN63 H254SS-120-A120V AC2.43 1/2"4"6 1/4"1/2"Pilot, SolenoidBody Ported€901.91
ARO H254SS-000-N Solenoid Air Control Valve, No Coil, 1/2 Inch Size Pipe Size, 30 To 150 Psi | CN8VZT H254SS-000-NNo Coil2.43 1/2"4"6 1/4"1/2"Solenoid, PilotBody Ported€1,008.68
ARO H253SS-000-N Solenoid Air Control Valve, No Coil, 3/8 Inch Size Pipe Size, 30 To 150 Psi | CN8WAC H253SS-000-NNo Coil2.33"2 3/4"6"3/8"Solenoid, PilotBody Ported€907.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO H253SS-120-A Solenoid Air Control Valve, 120V Ac, 3/8 Inch Size Pipe Size, 30 To 150 Psi
€879.89 /unit