Flat Shipping

Flat Shipping at €24.99 + VAT

ARO A212SS-024-D Solenoid Air Control Valve 1/4 Inch 24vdc | AE2JLN 4XT34

ARO A212SS-024-D Solenoid Air Control Valve 1/4 Inch 24vdc

Item: AE2JLN Model: A212SS-024-DCross Ref: 4XT34
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€215.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Air Control Valve
Actuator/returnSolenoid/Spring
Ambient Temp. Range0°F to +180°F
Body StyleBody Ported
Cfm50 CFM
Coefficient Of Volume1.5
Electrical ConnectionDIN Connectors
Nema ClassificationNEMA 4
Overall Height3 1/4"
Overall Length3 1/2"
Overall Width1.938"
Pipe Size1/4"
Power Consumption4.8 W
Pressure50 psi to 150 psi
Pressure Rating50 psi to 150 psi
Shifting TechnologyPilot, Solenoid
Vacuum Range29 in. hg
Voltage24V DC
Actuator TypeSingle Solenoid
Body FeaturesSingle
Body MaterialZinc
Coefficient Of Volume (cv)1.5
Electrical Connection TypeDIN Solenoid Connector
Exhaust Port Connection GenderFemale
Exhaust Port Connection Size1/4"
Exhaust Port Connection TypeNPT
Fail PositionOpen
Flow Rate - Maximum50 CFM
For MediaAir
Includes Mounting HardwareMounting Hardware Not Included
Includes Solenoid CoilSolenoid Coil Included
Inlet Port Connection GenderFemale
Inlet Port Connection Size1/4"
Inlet Port Connection TypeNPT
Nema Rating4
Number Of Positions2
Number Of Ways4
Operating Pressure - Maximum150 psi
Operating Temperature - Maximum180°F
Operating Temperature - Minimum0°F
OverrideNon-Locking
Pilot Port Connection GenderFemale
Pilot Port Connection Size10-32
Pilot Port Connection TypeNPT
Pilot TypeInternal Pilot
Product TypeSolenoid Air Control Valve
Response Time22 ms
Return ActionSpring Return
SeriesAlpha Series
Spool MaterialAluminum
Vacuum RatingVacuum Operable
Valve ActionNormally Open
Valve TypeSpool

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)8.26
Ship length (cm)8.89
Ship width (cm)4.92
HS code8481809050
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall WidthOverall LengthPipe SizeVoltageBody StyleCoefficient Of VolumeValve Ways And PositionsPrice
ARO A211SS-120-A Solenoid Air Control Valve 1/8 Inch 120vac | AB9TVV 2F969 A211SS-120-A3 1/4"1.938"3 1/2"1/8"120V ACBody Ported0.9-€201.57
ARO A212SD-000-N Solenoid Air Control Valve 1/4 Inch 4-way | AB9TVZ 2F975 A212SD-000-N3 1/4"1.938"2.938"1/4"-Body Ported1.5-€234.19
ARO A212SD-120-A Solenoid Air Control Valve 1/4 Inch 120vac | AB9TWA 2F979 A212SD-120-A3 1/4"1.938"3.969"1/4"120V ACBody Ported1.5-€366.61
ARO A212SS-120-A Solenoid Air Control Valve 1/4 Inch 120vac | AB9TWB 2F985 A212SS-120-A3 1/4"1.938"3 1/2"1/4"120V ACBody Ported1.5-€214.65
ARO A222SS-120-A Solenoid Air Control Valve 1/4 Inch 120VAC | AB9XKK 2G429 A222SS-120-A3 7/8"1"3.469"1/4"120V ACStackable1.9-€209.44
ARO A249SS-120-A Solenoid Air Control Valve 1/4 Inch 120VAC | AB9XKP 2G445 A249SS-120-A3.562"1"3 7/8"1/4"120V ACManifold--€210.13
ARO A312SD-012-D Solenoid Air Control Valve 1/4 Inch 12VDC | AB9XKT 2G449 A312SD-012-D3 1/4"1.938"3.969"1/4"12V DCBody Ported1.4-€375.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO A212SS-024-D Solenoid Air Control Valve 1/4 Inch 24vdc
€215.63 /unit