Flat Shipping

Flat Shipping at €24.99 + VAT

ARO A312SD-012-D Solenoid Air Control Valve 1/4 Inch 12VDC | AB9XKT 2G449

ARO A312SD-012-D Solenoid Air Control Valve 1/4 Inch 12VDC

Item: AB9XKT Model: A312SD-012-DCross Ref: 2G449
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€400.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Air Control Valve
Ambient Temp. Range0°F to +180°F
Body StyleBody Ported
Center PositionClosed
Cfm50 CFM
Coefficient Of Volume1.4
Electrical ConnectionDIN Connectors
Nema ClassificationNEMA 4
Overall Height3 1/4"
Overall Length3.969"
Overall Width1.938"
Pipe Size1/4"
Power Consumption4.8 W
Pressure50 psi to 150 psi
Pressure Rating50 psi to 150 psi
Shifting TechnologyPilot, Solenoid
Vacuum Range29 in. hg
Voltage12V DC
Actuator TypeDouble Solenoid
Body FeaturesSingle
Body MaterialZinc
Coefficient Of Volume (cv)1.4
Electrical Connection TypeDIN Solenoid Connector
Exhaust Port Connection GenderFemale
Exhaust Port Connection Size1/4"
Exhaust Port Connection TypeNPT
Fail PositionClosed
Flow Rate - Maximum50 CFM
For MediaCompressed Air, Inert Gas
Includes Mounting HardwareMounting Hardware Not Included
Includes Solenoid CoilSolenoid Coil Included
Inlet Port Connection GenderFemale
Inlet Port Connection Size1/4"
Inlet Port Connection TypeNPT
LubricationLubrication Not Required
Nema Rating4
Number Of Positions3
Number Of Ways4
Operating Pressure - Maximum150 psi
Operating Temperature - Maximum180°F
Operating Temperature - Minimum0°F
OverrideNon-Locking
Pilot Port Connection GenderFemale
Pilot Port Connection Size10-32
Pilot Port Connection TypeNPT
Pilot TypeInternal Pilot
Product TypeSolenoid Air Control Valve
Response Time20 ms
Return ActionSolenoid Return
SeriesAlpha Series
Spool MaterialAluminum
StandardsCURUS LISTED
Vacuum RatingVacuum Operable
Valve ActionNormally Closed
Valve TypeSpool

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)8.26
Ship length (cm)10.08
Ship width (cm)4.92
HS code8481200060
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall WidthOverall LengthPipe SizeVoltageBody StyleCoefficient Of VolumeValve Ways And PositionsPrice
ARO A211SS-120-A Solenoid Air Control Valve 1/8 Inch 120vac | AB9TVV 2F969 A211SS-120-A3 1/4"1.938"3 1/2"1/8"120V ACBody Ported0.9-€201.57
ARO A212SD-000-N Solenoid Air Control Valve 1/4 Inch 4-way | AB9TVZ 2F975 A212SD-000-N3 1/4"1.938"2.938"1/4"-Body Ported1.5-€234.19
ARO A212SD-120-A Solenoid Air Control Valve 1/4 Inch 120vac | AB9TWA 2F979 A212SD-120-A3 1/4"1.938"3.969"1/4"120V ACBody Ported1.5-€366.61
ARO A212SS-120-A Solenoid Air Control Valve 1/4 Inch 120vac | AB9TWB 2F985 A212SS-120-A3 1/4"1.938"3 1/2"1/4"120V ACBody Ported1.5-€214.65
ARO A222SS-120-A Solenoid Air Control Valve 1/4 Inch 120VAC | AB9XKK 2G429 A222SS-120-A3 7/8"1"3.469"1/4"120V ACStackable1.9-€209.44
ARO A249SS-120-A Solenoid Air Control Valve 1/4 Inch 120VAC | AB9XKP 2G445 A249SS-120-A3.562"1"3 7/8"1/4"120V ACManifold--€210.13
ARO A312SD-120-A Solenoid Air Control Valve 1/4 Inch 120vac | AB9XKV 2G451 A312SD-120-A3 1/4"1.938"3.969"1/4"120V ACBody Ported1.4-€435.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO A312SD-012-D Solenoid Air Control Valve 1/4 Inch 12VDC
€400.87 /unit