ARO 66M250-122-C Double Diaphragm Pump Air Operated 2 Inch | AC9CXW 3FPY2

ARO 66M250-122-C Double Diaphragm Pump Air Operated 2 Inch

Item: AC9CXW Model: 66M250-122-CCross Ref: 3FPY2
In Stock

Get it by Tuesday, Jun 17

€4,112.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Diaphragm Pump
Air Consumption140 SCFM
Ball MaterialNitrile
Center Section MaterialAluminum
Check Seat MaterialAluminum
Compatible ChemicalsAlcohol, Antifreeze, Oil-Based Paint, Oils, Water
Connection Size2"
Connection TypeNPTF
Diaphragm MaterialBuna N
Display Qty1
Flow Rate @ 100 Psi155 GPM
Flow Rate @ 120 Psi162 GPM
Flow Rate @ 40 Psi113 GPM
Flow Rate @ 50 Psi124.5 GPM
Flow Rate @ 60 Psi131.4 GPM
Flow Rate @ 70 Psi136 GPM
Flow Rate @ 80 Psi145.5 GPM
Flow Rate @ 90 Psi151.2 GPM
For Use With Potable SystemsNo
Housing MaterialAluminum
Inlet Size3/4"
Manifold Connection TypeSingle Port
Max. Flow Rate156 GPM
Max. Head289 ft.
Max. Media Temp.180°F
Max. Operating Pressure120 psi
Max. Solid Dia.3/4"
Max. Viscosity50000 cPS
Media Discharge LocationCenter
Media Intake LocationBottom
Min. Media Temp.10°F
Mounting Hardware MaterialAluminum, Carbon Steel
Operation TypeAir Operated
Overall Height26.7"
Overall Length13"
Overall Width13"
Pump Assembly TypeBolt
Rated Air Pressure120 psi
Self PrimingYes
Self Priming Dry15 ft.
Self Priming Wet25 ft.
SeriesSpecialty Series
Valve MaterialBuna N
Valve TypeBall
Warranty5 yrs.
Air Inlet3/4" FNPT
Chemical CompatibilityAlcohol, Antifreeze, Oil-Based Paint, Oils, Water
Fluid Discharge Connection2" NPTF
Fluid Intake Connection2" FNPT
Manifold ConnectionSingle Port
Manufacturers Warranty Length5 yrs.
Max. Discharge Pressure120 psi
Max. Feet Of Head289 ft.
Max. Media Temperature180°F
Min. Media Temperature10°F
Nameplate VoltageN
Power SourceAir
PrimingSelf Priming
Series FamilySpecialty

Shipping Info:

Ship weight (kg) 48.6
Ship height (cm)67.82
Ship length (cm)33.02
Ship width (cm)33.02
HS code8413500050
Country of OriginCN

Product Variants

ProductModelHousing MaterialDiaphragm MaterialCheck Seat MaterialMax. Solid Dia.Max. Media Temp.Valve TypeValve MaterialMax. Flow RatePrice
FLOJET N5100020G Diaphragm Pump Air Operated Acetal 120f | AA4PGJ 12W294 N5100020GAcetalVitonViton1/8"120°FBallPolypropylene2.5 GPM€316.10
FLOJET G573215Z Double Diaphragm Pump 1/2 Inch 5.0 Gpm | AC3XFM 2XE84 G573215ZPolypropyleneVitonViton1/8"120°FBallViton5 GPM€348.37
FLOJET G575215Z Double Diaphragm Pump Air Operated 120f | AE2LUD 4YD53 G575215ZPolypropyleneSantopreneSantoprene1/8"120°FBall-5 GPM€258.32
DAYTON 22A592 Pump 3/4 Inch Npt 32 Gpm Buna N | AB6QHT 22A592AluminumBuna NAluminum1/16"180°FBallBuna N32 GPM€1,541.52
DAYTON 22A594 Pump 1-1/2 Inch Npt 50 Gpm Buna N | AB6QHV 22A594AluminumBuna NAluminum3/16"180°FBallBuna N50 GPM€1,853.07
DAYTON 22A595 Pump 3 Inch Flange 215 Gpm Buna N | AB6QHW 22A595AluminumBuna NBuna N13/32"180°FBallBuna N215 GPM€4,817.77
DAYTON 22A596 Pump 3 Inch Flange 215 Gpm Santoprene | AB6QHX 22A596AluminumSantopreneSantoprene13/32"212°FBallSantoprene215 GPM€3,952.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO 66M250-122-C Double Diaphragm Pump Air Operated 2 Inch
€4,112.98 /unit