Flat Shipping

Flat Shipping at €24.99 + VAT

ARO 612041-4-G Pump Oil Transfer | AC2YNM 2P529

ARO 612041-4-G Pump Oil Transfer

Item: AC2YNM Model: 612041-4-GCross Ref: 2P529
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,592.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump
Compatible ChemicalsAutomatic Transmission Fluid, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil
For Container TypeDrum
For Use WithGear Oil And Transmission Fluid, Motor Oil
Housing MaterialCarbon Steel
Inlet Size1/4"
Inlet TypeFNPT
Internal Parts MaterialBuna N, Carbon Steel
Max. Flow Rate9 GPM
Not Recommended ChemicalsAcetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Aci
Outlet Size2"
Power SourceAir
Seal MaterialBuna N
Suction Tube Inside Dia.2"
Suction Tube Length34 5/8"
Suction Tube Outside Dia.2 1/6"
TypeOil Drum
Air Inlet Size1/4" FNPT
For Media TypeAutomatic Transmission Fluid, Hydraulic Oil, Motor Oil
Housing Material - PumpsCarbon Steel
Includes Discharge HoseNo
Includes SpoutNo
Includes Suction TubeYes
MeteredNo
Pump Package TypeBasic Pump Without Discharge Hose

Shipping Info:

Ship weight (kg) 7.7175
Ship height (cm)13.46
Ship length (cm)147.83
Ship width (cm)14.73
HS code8413810040
Country of OriginUS

Product Details:

    • Delivers (200 CPS)
    • Ratio (1:1)

Product Variants

ProductModelMax. HeadHpMax. Suction LiftNameplate VoltageMax. Flow Rate @ 10 Ft.Max. Flow Rate @ 20 Ft.PhaseCompatible Intake Pipe SizePrice
BANJO 200P6LCT Pump, 6.5HP, 2 Inch Size | BW9YKV 200P6LCT-6 1/2 hp------€480.37
RFQ
BANJO 200PB-BN Pump, 2 Inch Size, With Bearing | BW9ZDD 200PB-BN--------€557.53
RFQ
BANJO 200POICF3/4 Pump, 2 Inch Size, 3/4 Inch Shaft, Cast Iron | BX2AKE 200POICF3/4--------€728.09
RFQ
BANJO 200PI6LCT Pump, 6HP, 2 Inch Size, Cast Iron | BX2ARU 200PI6LCT--------€775.49
RFQ
BANJO 200P5PRO Transfer Pump, 5.5HP, 2 Inch Size, Polypropylene | BX2AXB 200P5PRO-5 hp------€810.26
RFQ
BANJO 150PIHA Pump, Hydraulic Motor, 1 1/2 Inch Size, Cast Iron | BX2AYD 150PIHA--------€817.58
RFQ
BANJO 222POIV Pump, Cast Iron | BX2BBB 222POIV-5 hp------€834.91
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO 612041-4-G Pump Oil Transfer
€2,592.98 /unit