Flat Shipping

Flat Shipping at €24.99 + VAT

ARO 104104-F03 Valve Flow Control | AF2YLX 6ZC09

ARO 104104-F03 Valve Flow Control

Item: AF2YLX Model: 104104-F03Cross Ref: 6ZC09
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlow Control Valve
Adjustment KnobCalibrated
BodyGlass Reinforced Thermoplastic
Body MaterialGlass Reinforced Thermoplastic
Inlet Size3/8"
Max. Operating Pressure200 psi
Max. Temp.200°F

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)3.3
Ship length (cm)9.14
Ship width (cm)7.11
HS code8481801095
Country of OriginUS

Product Details:

    • Pipe Port Inserts (Zinc Plated Steel)

Product Variants

ProductModelFlow RateHeightMax. Operating PressureInlet SizeAdjustment KnobMax. Temp.Price
ARO 104104-N01 Valve Needle 1/8 Npt | AD8GDA 4KB92 104104-N0118 CFM2.828"200 psi-Calibrated-€52.21
ARO 104104-N02 Valve Needle 1/4 Npt | AD8GDB 4KB94 104104-N0228 CFM2.828"200 psi-Calibrated-€65.31
ARO 104104-N03 Valve Needle 3/8 Npt | AD8GDC 4KB96 104104-N0358 CFM3.859"200 psi3/8"Calibrated-€95.96
ARO 104104-N04 Valve Needle 1/2 Npt | AD8GDD 4KB98 104104-N0490 CFM3.859"200 psi-Calibrated-€107.05
ARO 104104-F01 Valve Flow Control | AF2YLV 6ZC07 104104-F01--200 psi-Calibrated200°F€58.88
ARO 104104-F02 Valve Flow Control | AF2YLW 6ZC08 104104-F02--200 psi-Calibrated200°F€66.76
ARO 104104-F04 Valve Flow Control | AF2YLY 6ZC10 104104-F04--200 psi-Calibrated200°F€105.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO 104104-F03 Valve Flow Control
€101.96 /unit