ARMORED TEXTILES G52H3HDB50N Supply Line Fire Hose Blue 50 Feet Length | AA3LUF 11N880

ARMORED TEXTILES G52H3HDB50N Supply Line Fire Hose Blue 50 Feet Length

Item: AA3LUF Model: G52H3HDB50NCross Ref: 11N880
In Stock

Get it by Tuesday, Jun 17

€432.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSupply Line Fire Hose
Burst Pressure1200 psi
ColorBlue
Coupling Bowl Size2 1/2"
Coupling MaterialAluminum
Hose Inside Dia.3"
Hose Length50 ft.
Jacket MaterialPolyester
Liner MaterialRubber
Operating Pressure400 psi
Test Pressure800 psi
Thread TypeNH
Coupling Lug StyleRocker
Fitting MaterialAluminum
Fitting Size21/2" x 21/2"
Fitting TypeMNH x FNH
For Media TypeAir, Water
Hose ColorBlue
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPolyester
Hose Fitting A Size2 1/2"
Hose Fitting A TypeMNH
Hose Fitting B MaterialAluminum
Hose Fitting B Size2 1/2"
Hose Fitting B TypeFNH
Hose Inside Diameter3"
Hose TypeSupply Fire Hose
Jacket TypeDouble Jacket
Maximum Working Pressure @ 70°f400 psi
Operating Temperature Range-40°F to +176°F
StandardsNFPA 1961, NFPA 1963
Tube MaterialEPDM

Shipping Info:

Ship weight (kg) 19.1025
Ship height (cm)64.52
Ship length (cm)62.23
Ship width (cm)14.99
HS code5909002000
Country of OriginUS

Product Variants

ProductModelHose Inside Dia.Hose LengthJacket MaterialThread TypeLiner MaterialOperating PressureTest PressureCoupling Bowl SizePrice
ARMORED TEXTILES G56H4FX4100S Supply Line Fire Hose 100 Feet Length 250 Psi | AA2UQA 11C295 G56H4FX4100S4"100 ft.Rubber-Rubber300 psi600 psi-€1,031.57
ARMORED TEXTILES G56H4FX450S Supply Line Fire Hose 50 Feet Length 250 Psi | AA2UQB 11C296 G56H4FX450S4"50 ft.Rubber-Rubber300 psi600 psi-€614.50
ARMORED TEXTILES G56H5FX4100S Supply Line Fire Hose 100 Feet Length 250 Psi | AA2UQC 11C297 G56H5FX4100S5"100 ft.Rubber-Rubber300 psi600 psi-€1,202.76
ARMORED TEXTILES G56H5FX450S Supply Line Fire Hose 250 Psi Yellow | AA2UQD 11C298 G56H5FX450S5"50 ft.Rubber-Rubber300 psi600 psi-€672.13
ARMORED TEXTILES G50H3RR100N Supply Line Fire Hose Diameter 3 Inch Red | AA3LPT 11N798 G50H3RR100N3"100 ft.RubberNHRubber300 psi600 psi2 1/2"€880.64
ARMORED TEXTILES G50H3RY100N Supply Line Fire Hose 100 Feet Length 300 Psi | AA3LPU 11N799 G50H3RY100N3"100 ft.RubberNHRubber300 psi600 psi2 1/2"€880.64
ARMORED TEXTILES G50H3RR50N Supply Line Fire Hose 50 Feet Length | AA3LPV 11N801 G50H3RR50N3"50 ft.RubberNHRubber300 psi600 psi2 1/2"€487.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARMORED TEXTILES G52H3HDB50N Supply Line Fire Hose Blue 50 Feet Length
€432.72 /unit