Flat Shipping

Flat Shipping at €24.99 + VAT

ARMOR COAT UST235896 Socket Cap Screw Standard 8-32 x 7/8 - Pack Of 50 | AE7JQW 5YMZ8

ARMOR COAT UST235896 Socket Head Cap Screw, 8-32 Thread Size, Socket, 7/8 In Lg., 0.078 In Head Ht., Steel, 50 Pk

Item: AE7JQW Model: UST235896Cross Ref: 5YMZ8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size9/64"
Drive TypeHex Socket
FinishArmor Coat
HardnessRockwell C39-C45
Head Dia.5/16"
Head Height0.078"
Head TypeSocket
Length7/8"
MaterialSteel
Min. Tensile Strength180000 psi
System Of MeasurementImperial
Temp. Range-20°F to +400°F
Thread DirectionRight Hand
Thread Length7/8"
Thread Size#8-32
Thread StyleFully Threaded
Thread TypeCoarse
Combined Material & GradeGrade Steel
Head Diameter0.312"
Material Quality StandardsASTM A574
Material TypeSteel
Minimum Thread Length7/8"
Screw Length7/8"
Tensile Strength180000 psi

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)7.37
Ship length (cm)5.08
Ship width (cm)3.3
HS code7318156040
Country of OriginUS

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthThread DirectionMin. Tensile StrengthPkg. Qty.Price
ARMOR COAT UST235882 Socket Cap Screw Standard 6-32 x 1/2 - Pack Of 25 | AE7JQH 5YMY6 UST235882#6-32Fully Threaded7/64"0.226"0.138"1/2"Right Hand180000 psi25€5.77
ARMOR COAT UST235883 Socket Cap Screw Standard 6-32 x 5/8 - Pack Of 25 | AE7JQJ 5YMY7 UST235883#6-32Fully Threaded7/64"0.226"0.138"5/8"Right Hand180000 psi25€5.90
ARMOR COAT UST235884 Socket Cap Screw Standard 6-32 x 3/4 - Pack Of 50 | AE7JQK 5YMY8 UST235884#6-32Fully Threaded7/64"0.226"0.138"3/4"Right Hand180000 psi50€7.50
ARMOR COAT UST235885 Socket Cap Screw Standard 6-32 x 7/8 - Pack Of 25 | AE7JQL 5YMY9 UST235885#6-32Fully Threaded7/64"0.226"0.138"7/8"Right Hand180000 psi25€6.35
ARMOR COAT UST235886 Socket Cap Screw Standard 6-32 x 1 - Pack Of 50 | AE7JQM 5YMZ0 UST235886#6-32Fully Threaded7/64"0.226"0.138"1"Right Hand180000 psi50€8.69
ARMOR COAT UST235887 Socket Cap Screw Standard 6-32 x 1-1/4 - Pack Of 25 | AE7JQN 5YMZ1 UST235887#6-32Partially Threaded7/64"0.226"0.138"3/4"Right Hand180000 psi25€10.55
ARMOR COAT UST235888 Socket Cap Screw Standard 6-32 x 1-1/2 - Pack Of 25 | AE7JQP 5YMZ2 UST235888#6-32Partially Threaded7/64"0.226"0.138"3/4"Right Hand180000 psi25€10.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARMOR COAT UST235896 Socket Head Cap Screw, 8-32 Thread Size, Socket, 7/8 In Lg., 0.078 In Head Ht., Steel, 50 Pk
€16.64 /unit