Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-CGF-347 Dust Plug, 2 Inch Coupling Size, 250 PSI | CV3DVX

USA SEALING BULK-CGF-347 Dust Plug, 2 Inch Coupling Size, 250 PSI

Item: CV3DVX Model: BULK-CGF-347Cross Ref: 743P72
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Plug
Body Material GradeGrade 304
Coupling ComponentPlug
Coupling Size2"
Coupling TypeType DP
Includes Locking ArmNo
Max. Working Pressure @ 70 Deg. F250 psi
Overall Length1.938"
Plug Length1/2"
Plug Outside Dia.2 1/2"
Body Material304 Stainless Steel
Max. Working Pressure @ 70 F250 psi
StandardsA-A-59326B

Shipping Info:

Ship weight (kg) 0.3757
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelCoupling SizeCoupling TypeCoupling ComponentBody MaterialPrice
USA SEALING BULK-CGF-522 Dust Plug, 1 1/2 Inch Coupling Size, 250 PSI | CT7UJF BULK-CGF-5221 1/2"Type DPPlugNylon€12.05
USA SEALING BULK-CGF-521 Dust Plug, 1 1/4 Inch Coupling Size, 250 PSI | CT7UJG BULK-CGF-5211 1/4"Type DPPlugNylon€10.02
USA SEALING BULK-CGF-524 Dust Plug, 2 1/2 Inch Coupling Size, 225 PSI | CT7VYG BULK-CGF-5242 1/2"Type DPPlugNylon€16.98
USA SEALING BULK-CGF-525 Dust Plug, 3 Inch Coupling Size, 200 PSI | CT7VYH BULK-CGF-5253"Type DPPlugNylon€25.15
USA SEALING BULK-CGF-526 Dust Plug, 4 Inch Coupling Size, 100 PSI | CT7VYJ BULK-CGF-5264"Type DPPlugNylon€38.59
USA SEALING BULK-CGF-523 Dust Plug, 2 Inch Coupling Size, 250 PSI | CT7WAF BULK-CGF-5232"Type DPPlugNylon€13.88
USA SEALING BULK-CGF-519 Dust Plug, 3/4 Inch Coupling Size, 150 PSI | CT7WAG BULK-CGF-5193/4"Type DPPlugNylon€4.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-CGF-347 Dust Plug, 2 Inch Coupling Size, 250 PSI
€56.95 /unit