ARLINGTON INDUSTRIES RW32 Reducing Washer, 5 x 5 Inch Size, 10Pk, Steel

Item: BK3EKF Model: RW32
Limited Availability
€12.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Washer
ColorSilver
Height5"
MaterialSteel
Trade Size3 1/2" x 1 1/4"
Width5"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)12.7
Ship width (cm)12.7

Product Variants

ProductModelTrade SizeHeightMaterialColorPrice
ARLINGTON RW10 Reducing Washer, 2.635 x 2.635 Inch Size, 100Pk, Steel | BK3EHT RW101 1/2" x 1 1/4"2.635"SteelSilver€0.93
ARLINGTON RW21 Reducing Washer, 3.265 x 3.265 Inch Size, 50Pk, Steel | BK3EHW RW212 1/2" x 2"3.265"SteelSilver€2.38
ARLINGTON RW15 Reducing Washer, 3.265 x 3.265 Inch Size, 50Pk, Steel | BK3EHX RW152" x 1 1/2"3.265"SteelSilver€1.43
ARLINGTON RW11 Reducing Washer, 3.265 x 3.265 Inch Size, 50Pk, Steel | BK3EHY RW112" x 1/2"3.265"SteelSilver€1.04
ARLINGTON RW25 Reducing Washer, 4.49 x 4.49 Inch Size, 25Pk, Steel | BK3EHZ RW253" x 1 1/4"4.49"SteelSilver€3.02
ARLINGTON RW17 Reducing Washer, 3.265 x 3.265 Inch Size, 50Pk, Steel | BK3EJA RW172 1/2" x 3/4"3.265"SteelSilver€2.38
ARLINGTON RW12 Reducing Washer, 3.265 x 3.265 Inch Size, 50Pk, Steel | BK3EJB RW122" x 3/4"3.265"SteelSilver€1.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES RW32 Reducing Washer, 5 x 5 Inch Size, 10Pk, Steel
€12.87 /unit