ARLINGTON INDUSTRIES NMLT45150 Connector, 45 Degree, 2.96 x 2.96 Inch Size, 2Pk, Plastic

Item: BK3EDL Model: NMLT45150
Limited Availability
€30.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
ColorGray
Height2 24/25"
Trade Size1 1/2"
Width2 24/25"

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)7.52
Ship width (cm)7.52

Product Variants

ProductModelTrade SizeColorHeightPrice
ARLINGTON NMLT45100 Connector, 45 Degree, 2.2 x 2.2 Inch Size, 5Pk, Plastic | BK3ECY NMLT451001"Gray2 1/5"€16.08
ARLINGTON NMLT45125 Connector, 45 Degree, 2.71 x 2.71 Inch Size, 5Pk, Plastic | BK3EDD NMLT451251 1/4"Gray2.71"€25.20
ARLINGTON NMLT45125BL Connector, 45 Degree, 2.71 x 2.71 Inch Size, 5Pk, Plastic | BK3EDE NMLT45125BL1 1/4"Black2.71"€25.20
ARLINGTON NMLT45200 Connector, 45 Degree, 3.5 x 4.06 Inch Size, 2Pk, Plastic | BK3EDF NMLT452002"Gray3 1/2"€45.03
ARLINGTON NMLT4550BL Connector, 45 Degree, 1.596 x 1.596 Inch Size, 10Pk, Plastic | BK3EDG NMLT4550BL1/2"Black1.596"€5.36
ARLINGTON NMLT45100BL Connector, 45 Degree, 2.2 x 2.2 Inch Size, 5Pk, Plastic | BK3EDH NMLT45100BL1"Black2 1/5"€16.08
ARLINGTON NMLT4538 Connector, 45 Degree, 1.55 x 1.55 Inch Size, 10Pk, Plastic | BK3EDJ NMLT45383/8"Gray1.55"€5.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES NMLT45150 Connector, 45 Degree, 2.96 x 2.96 Inch Size, 2Pk, Plastic
€30.71 /unit