ARLINGTON NM905 Snap-In Blank, 2.734 x 2.734 Inch Size, 20Pk, Plastic | BK3EBV

ARLINGTON INDUSTRIES NM905 Snap-In Blank, 2.734 x 2.734 Inch Size, 20Pk, Plastic

Item: BK3EBV Model: NM905
Limited Availability
€2.31 /unit
This product can only be shipped in multiples of 20
Request a Quote

Payment

Delivery

Product Specifications:

ItemSnap In Blank
ColorBlack
Height2.734"
MaterialPlastic
Trade Size2"
Width2.734"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)6.93
Ship width (cm)6.93

Product Variants

ProductModelMaterialColorHeightTrade SizePrice
ARLINGTON 902 Snap-In Blank, 1.48 x 1.48 Inch Size, 50Pk, Steel | BK3CML 902Plated SteelSilver1 12/25"1"€1.43
ARLINGTON 901 Snap-In Blank, 1.235 x 1.235 Inch Size, 50Pk, Steel | BK3CMR 901Plated SteelSilver1.235"3/4"€0.79
ARLINGTON 900 Snap-In Blank, 1.07 x 1.07 Inch Size, 100Pk, Steel | BK3CMT 900Plated SteelSilver1.07"1/2"€0.63
ARLINGTON 904 Snap-In Blank, 2.215 x 2.215 Inch Size, 25Pk, Steel | BK3CMW 904Plated SteelSilver2.215"1 1/2"€2.81
ARLINGTON 903 Snap-In Blank, 1.8 x 1.8 Inch Size, 25Pk, Steel | BK3CMY 903Plated SteelSilver1 4/5"1 1/4"€1.72
ARLINGTON 905 Snap-In Blank, 2.675 x 2.675 Inch Size, 20Pk, Steel | BK3CMZ 905Plated SteelSilver2.675"2"€3.43
ARLINGTON B44 Snap-In Blank, 4.5 x 3.77 Inch Size, 25Pk, Steel | BK3CPC B44SteelSilver4 1/2"-€2.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES NM905 Snap-In Blank, 2.734 x 2.734 Inch Size, 20Pk, Plastic
€2.31 /unit