ARLINGTON LVU1W Mounting Bracket, 6.698 x 4.2 Inch Size, Plastic | BK3EAD

ARLINGTON INDUSTRIES LVU1W Mounting Bracket, 6.698 x 4.2 Inch Size, Plastic

Item: BK3EAD Model: LVU1W
Limited Availability
€19.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Bracket
ColorWhite
Height6.698"
MaterialPlastic
Material PropertiesPaintable
Number Of Gangs1
Width4 1/5"

Shipping Info:

Ship weight (kg) 0.2295
Ship height (cm)17.02
Ship width (cm)10.67

Product Variants

ProductModelColorHeightNumber Of GangsTrade SizeHole SizeMaterialMaterial PropertiesPrice
ARLINGTON LV1 Mounting Bracket, 4.25 x 2.5 Inch Size, 10Pk, Plastic | BK3DYX LV1Black4 1/4"1--Plastic-€2.42
ARLINGTON LV1RP Mounting Bracket, 5.625 x 3.875 Inch Size, 25Pk, Plastic | BK3DYZ LV1RPWhite5 5/8"1--Plastic-€5.43
ARLINGTON LV2 Mounting Bracket, 4.25 x 4.185 Inch Size, 5Pk, Plastic | BK3DZF LV2Black4 1/4"2--Plastic-€3.62
ARLINGTON LV2HD Mounting Bracket, 4.25 x 4.185 Inch Size, 5Pk, Plastic | BK3DZG LV2HDBlack4 1/4"2--Plastic-€5.15
ARLINGTON LV2RP Mounting Bracket, 5.25 x 5.375 Inch Size, 10Pk, Plastic | BK3DZH LV2RPWhite5 1/4"2--Plastic-€7.11
ARLINGTON LVA2 Adjustable Mounting Bracket, 5.468 x 3.72 Inch Size, 10Pk, Plastic | BK3DZK LVA2Black5.468"2--Plastic-€7.30
ARLINGTON LV1XL Mounting Bracket, 4.25 x 2.5 Inch Size, 10Pk, Plastic | BK3DZL LV1XLBlack4 1/4"1--Plastic-€2.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES LVU1W Mounting Bracket, 6.698 x 4.2 Inch Size, Plastic
€19.52 /unit