ARLINGTON INDUSTRIES LV2HD Mounting Bracket, 4.25 x 4.185 Inch Size, 5Pk, Plastic

Item: BK3DZG Model: LV2HD
Limited Availability
€5.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Bracket
ColorBlack
Height4 1/4"
MaterialPlastic
Number Of Gangs2
Width4.185"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)10.8
Ship width (cm)10.64

Product Variants

ProductModelColorHeightNumber Of GangsTrade SizeHole SizeMaterialMaterial PropertiesPrice
ARLINGTON LV1 Mounting Bracket, 4.25 x 2.5 Inch Size, 10Pk, Plastic | BK3DYX LV1Black4 1/4"1--Plastic-€2.42
ARLINGTON LV1RP Mounting Bracket, 5.625 x 3.875 Inch Size, 25Pk, Plastic | BK3DYZ LV1RPWhite5 5/8"1--Plastic-€5.43
ARLINGTON LV2 Mounting Bracket, 4.25 x 4.185 Inch Size, 5Pk, Plastic | BK3DZF LV2Black4 1/4"2--Plastic-€3.62
ARLINGTON LV2RP Mounting Bracket, 5.25 x 5.375 Inch Size, 10Pk, Plastic | BK3DZH LV2RPWhite5 1/4"2--Plastic-€7.11
ARLINGTON LVA2 Adjustable Mounting Bracket, 5.468 x 3.72 Inch Size, 10Pk, Plastic | BK3DZK LVA2Black5.468"2--Plastic-€7.30
ARLINGTON LV1XL Mounting Bracket, 4.25 x 2.5 Inch Size, 10Pk, Plastic | BK3DZL LV1XLBlack4 1/4"1--Plastic-€2.65
ARLINGTON LVA1 Adjustable Mounting Bracket, 3.656 x 3.72 Inch Size, 25Pk, Plastic | BK3DZM LVA1Black3.656"1--Plastic-€5.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES LV2HD Mounting Bracket, 4.25 x 4.185 Inch Size, 5Pk, Plastic
€5.15 /unit