ARLINGTON LT100 Straight Connector, Insulated Throat , 1.905 x 1.905 Inch Size, 5Pk, Zinc | BK3DXD

ARLINGTON INDUSTRIES LT100 Straight Connector, Insulated Throat , 1.905 x 1.905 Inch Size, 5Pk, Zinc

Item: BK3DXD Model: LT100
Limited Availability
€12.28 /unit
This product can only be shipped in multiples of 5
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Connector
Height1.905"
MaterialZinc
Trade Size1"
Width1.905"

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)4.85
Ship width (cm)4.85

Product Variants

ProductModelTrade SizeHeightMaterialPrice
ARLINGTON LT100A Straight Connector, Insulated Throat , 1.905 x 1.905 Inch Size, 5Pk, Zinc | BK3DXA LT100A1"1.905"Zinc€13.38
ARLINGTON LT150A Straight Connector, Insulated Throat , 2.63 x 2.63 Inch Size, 2Pk, Zinc | BK3DXF LT150A1 1/2"2.63"Zinc€29.19
ARLINGTON LT125 Straight Connector, Insulated Throat , 2.28 x 2.28 Inch Size, 5Pk, Zinc | BK3DXG LT1251 1/4"2 7/25"Zinc€19.40
ARLINGTON LT200 Straight Connector, Insulated Throat , 3.2 x 3.2 Inch Size, 2Pk, Zinc | BK3DXJ LT2002"3 1/5"Zinc€42.98
ARLINGTON LT38A Straight Connector, Insulated Throat , 1.26 x 1.26 Inch Size, 25Pk, Zinc | BK3DXK LT38A3/8"1.26"Zinc€4.95
ARLINGTON LT125A Straight Connector, Insulated Throat , 2.28 x 2.28 Inch Size, 5Pk, Zinc | BK3DXL LT125A1 1/4"2 7/25"Zinc€22.78
ARLINGTON LT150 Straight Connector, Insulated Throat , 2.63 x 2.63 Inch Size, 2Pk, Zinc | BK3DXM LT1501 1/2"2.63"Zinc€28.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES LT100 Straight Connector, Insulated Throat , 1.905 x 1.905 Inch Size, 5Pk, Zinc
€12.28 /unit