ARLINGTON INDUSTRIES L4210 Squeeze Connector, 5.421 x 5.421 Inch Size, Zinc

Item: BK3DVN Model: L4210
Limited Availability
€302.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Connector
ColorSilver
Height5.421"
MaterialZinc
Trade Size4"
Width5.421"

Shipping Info:

Ship weight (kg) 1.0755
Ship height (cm)13.77
Ship width (cm)13.77

Product Variants

ProductModelTrade SizeHeightColorEnd Stop DiameterPrice
ARLINGTON L422 Squeeze Connector, 1.556 x 1.556 Inch Size, 25Pk, Zinc | BK3DVM L4223/4"1.556"Silver-€3.52
ARLINGTON L420 Squeeze Connector, 1.155 x 1.155 Inch Size, 50Pk, Zinc | BK3DVR L4203/8"1.155"Silver0.400" x 0.580"€1.50
ARLINGTON L421 Squeeze Connector, 1.42 x 1.42 Inch Size, 25Pk, Zinc | BK3DVU L4211/2"1.42"Silver-€1.81
ARLINGTON L424 Squeeze Connector, 2.24 x 2.24 Inch Size, 5Pk, Zinc | BK3DVZ L4241 1/4"2 6/25"Silver-€17.48
ARLINGTON L423 Squeeze Connector, 1.86 x 1.86 Inch Size, 10Pk, Zinc | BK3DWB L4231"1.86"Silver-€7.85
ARLINGTON L429 Squeeze Connector, 4.894 x 4.894 Inch Size, Zinc | BK3DWD L4293 1/2"4.894"Silver-€248.31
ARLINGTON L426 Squeeze Connector, 3.155 x 3.155 Inch Size, 5Pk, Zinc | BK3DWF L4262"3.155"Silver-€30.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES L4210 Squeeze Connector, 5.421 x 5.421 Inch Size, Zinc
€302.64 /unit