ARLINGTON FA101H Outlet Box, 3.875 x 4.8 Inch Size, 25Pk, Plastic | BK3DCQ

ARLINGTON INDUSTRIES FA101H Outlet Box, 3.875 x 4.8 Inch Size, 25Pk, Plastic

Item: BK3DCQ Model: FA101H
Limited Availability
€9.00 /unit
This product can only be shipped in multiples of 25
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutlet Box
ColorBlack
Cubic Inches21 cu. in.
Height3 7/8"
MaterialPlastic
Trade Size1 Gang
Volume21 cu. in.
Width4 4/5"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)9.86
Ship width (cm)12.19

Product Variants

ProductModelHeightTrade SizeCubic InchesVolumeColorMaterialPrice
ARLINGTON FA101 Outlet Box, 3.875 x 4.8 Inch Size, 25Pk, Plastic | BK3DCG FA1013 7/8"1 Gang21 cu. in.21 cu. in.BlackPlastic€9.00
ARLINGTON FA101LP Outlet Box, 3.32 x 4.8 Inch Size, 25Pk, Plastic | BK3DCJ FA101LP3 8/25"1 Gang18.3 cu. in.18.3 cu. in.BlackPlastic€5.88
ARLINGTON FA102 Outlet Box, 3.875 x 4.8 Inch Size, 10Pk, Plastic | BK3DCL FA1023 7/8"2 Gang43.5 cu. in.43.5 cu. in.BlackPlastic€11.58
ARLINGTON FA104 Outlet Box, 3.875 x 4.8 Inch Size, 10Pk, Plastic | BK3DCP FA1043 7/8"4-Gang87 cu. in.87 cu. in.BlackPlastic€25.81
ARLINGTON FA102D Outlet Box, 3.775 x 3.531 Inch Size, 25Pk, Plastic | BK3DCT FA102D3.775"Divider--BlackPlastic€2.01
ARLINGTON FA103 Outlet Box, 3.875 x 4.8 Inch Size, 10Pk, Plastic | BK3DCU FA1033 7/8"3-Gang65 cu. in.65 cu. in.BlackPlastic€20.64
ARLINGTON FA101GC Outlet Box, 3.875 x 4.8 Inch Size, 25Pk, Plastic | CD6XDJ FA101GC3 7/8"1 Gang--BlackPlastic-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES FA101H Outlet Box, 3.875 x 4.8 Inch Size, 25Pk, Plastic
€9.00 /unit